Shop All Tool Lanyards & Tethering
3M Dbi-Sala
Tool Cinch", 5-1/2" W, 14-1/2" L
Mfr # 1500015
Zoro # G3920347
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 1/2 in
- For Use With Tools
- Max. Working Load 35 lb
- Material Webbed Nylon
- Color Yellow
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500015
- Zoro # G3920347
- UPC # 00852684932968
- Country of Origin Taiwan, Province of China
- Category Tool Lanyards & Tethering
Dimensions
Length | 14 1/2 in |
Width | 5 1/2 in |
Fits Shaft Diameter (Maximum) | 2 1/2 in |
Fits Handle Diameter (Minimum) | 1/2 in |
Fits Shaft Diameter (Minimum) | 1/2 in |
Description
Tool Cinch, Attachment Point Style Cinch Strap, Color Yellow, D-Ring Material Steel, Strap Color Yellow, Tethering Component Attachment Point, Tethering End Connection D-Ring, Tool Attachment Method Pass-Through, Tool End Connection Cinch Loop, Weight Capacity 35 lb, Width 5 1/2 in, For Tool Type Hand Tools, Material Webbed Nylon, Fits Handle Diameter (Minimum) 1/2 in, Number of D-Rings 1, Length 14 1/2 in, Standards ANSI/ISEA 121-2018, Fits Shaft Diameter (Maximum) 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Coil/Flat Spring Assy, For 4A500 Wrench (31680)
- EXCELTA 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (9245E)
- YG-1 TOOL CO Carbide Dream Drill (5Xd) (DH424010F)
- KIPP Star Grip, DIN 6336 Similar, D=8-32, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2AE)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK100 (1500004)
- 3M DBI-SALA Holster with Retractor & Large Tape Measure Sleeve Combo (1500161)
- 3M DBI-SALA Tether Ring, 1-1/2" W, 1-1/2" L, PK25 (1500026)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK10 (1500009)
- 3M DBI-SALA Tool Lanyard, 80 lb. Max. Working Load (1500051)
- 3M DBI-SALA Tool Cinch, M Duty, PK10 (1500012)
- INNOVATIVE COMPONENTS Tool Lanyard, Stainless Steel, 6 In. L (LN3/640600X3B7X)
- 3M Dbi-Sala Tool Lanyards & Tethering