Shop All Tool Lanyards & Tethering
3M Dbi-Sala
Tool Cinch", 1-45/64" W, 14-1/2" L
Mfr # 1500011
Zoro # G4018380
original price:
$19.59
10% off
new price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 1/2 in
- For Use With Tools
- Max. Working Load 35 lb
- Material Webbed Nylon
- Color Yellow
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500011
- Zoro # G4018380
- UPC # 00852684933002
- Country of Origin Taiwan, Province of China
- Category Tool Lanyards & Tethering
Dimensions
Length | 14 1/2 in |
Width | 1 3/4 in |
Fits Shaft Diameter (Maximum) | 2 1/2 in |
Fits Handle Diameter (Minimum) | 1/2 in |
Fits Shaft Diameter (Minimum) | 1/2 in |
Description
Tool Cinch, Attachment Point Style Cinch Strap, Color Yellow, D-Ring Material Steel, Strap Color Yellow, Tethering Component Attachment Point, Tethering End Connection D-Ring, Tool Attachment Method Pass-Through, Tool End Connection Cinch Loop, Weight Capacity 35 lb, Width 1 3/4 in, For Tool Type Hand Tools, Material Webbed Nylon, Fits Handle Diameter (Minimum) 1/2 in, Number of D-Rings 1, Length 14 1/2 in, Standards ANSI/ISEA 121-2018, Fits Shaft Diameter (Maximum) 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Angle Clamp, 90 Deg, 4-3/8 In Miter (64002)
- KRAFT TOOL Channel Float, Magnesium, Dual Edge, 60x6" (CC045SR-01)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (19710)
- RUKO Knockout Punch, PG 29 (109370)
- 3M DBI-SALA Dual D-ring Attachment, S, PK10 (1500001)
- 3M DBI-SALA Tool Lanyard, 35 lb. Max. Working Load (1500049)
- 3M DBI-SALA Adj. Wristband, 2-23/64" W, 7-3/4" L (1500082)
- 3M DBI-SALA Tool Lanyard, 10 lb. Max. Working Load (1500053)
- 3M DBI-SALA Tool Lanyard, 10 lb. Max. Work Load, PK10 (1500054)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK10 (1500009)
- SAFEWAZE 80 lb. HD Elasticated Tool Tether w/ 2 Swivel Carabiners (SW434)
- 3M Dbi-Sala Tool Lanyards & Tethering