Shop All Tool Belts & Pouches
3M Dbi-Sala
Tool Belt, Tool Belt, Black, Polyester
Mfr # 1500112
Zoro # G3920931
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Tool Belt
- Color Black
- Features Tool Belt
- Installation Method Manual
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500112
- Zoro # G3920931
- UPC # 00852684934641
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Length | 14 1/2 in |
Width | 6 in |
Size | 2XL/3XL |
Details
Item | Tool Belt |
Material | Polyester |
Tool Storage Type Included | Tool Belt |
Color | Black |
Features | Tool Belt |
Installation Method | Manual |
For Use With | Tool Holsters, Tool pouches |
Weight Capacity | 5 lb |
Anchor Point Connection | D-Ring |
Anchor Point Type | Belt |
Tethering Component | Anchor Point |
For Max. No. of Tools | 1 |
Brand and Series | 3M DBI-SALA |
Inlcudes Belt Padding | Yes |
Includes Belt Padding | Yes |
Hardware Material | Steel |
Maximum Number of Tool Connections | 1 |
For Tool Type | Hand Tools, Measuring Tapes |
Description
Tool Belt, Weight Capacity 5 lb, Tether Style Not Applicable, Size 2XL/3XL, Includes Belt Padding Yes, Hardware Material Steel, Wristband Width Not Applicable, Wristband Style Not Applicable, Number of Anchor Points Not Applicable, Tethering Component Anchor Point, For Tool Type Hand Tools, Measuring Tapes, Anchor Point Connection D-Ring, Anchor Point Type Belt, Maximum Number of Tool Connections 1, Anchorage End Connection Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Pistol Grip Air Blow Gun with 8 Inch Angled Extension (B304)
- DEWALT 3/16" x 6" x 8-1/2" High Impact Carbide SDS+ (Bulk-25) (DW5504B25)
- RIDGID Pipe Thread Die, 1 1/2 In, HSS, 4 Pc (37890)
- INGERSOLL-RAND 20V 1/2" (R3150-K12)
- 3M DBI-SALA Tool Pouch, Pouch, Black, Canvas (1500123)
- 3M DBI-SALA Tool Pouch, Pouch, Orange, Canvas (1500121)
- 3M DBI-SALA Tool Pouch, Pouch, Black, Polyester (1500127)
- 3M DBI-SALA Tool Pouch, Pen Holder, Yellow, Polyethylene (1500031)
- 3M DBI-SALA Tool Pouch, Pouch, Brown, Canvas (1500120)
- 3M DBI-SALA Tool Pouch, Pen Holder, Yellow, Polyethylene (1500032)
- TEKTON 7-Tool Box End Wrench Pouch 6-19mm (ORG27807)
- 3M Dbi-Sala Tool Belts & Pouches