Shop All Body Belts
3M Dbi-Sala
Body Belt, 1 D-Rings, Size XXS
Mfr # 1000000
Zoro # G0613938
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XXS
- Number of D-Rings 1
- Includes Padding Yes
- D-Ring Locations Back
- Hardware Material Stainless Steel
Product Information
- Brand 3M Dbi-Sala
- MFR # 1000000
- Zoro # G0613938
- UPC # 840779014118
- Country of Origin United States
- Category Body Belts
Dimensions
Size | XXS |
Maximum Waist Size | 32 in |
Fits Waist Sizes | 24 in to 32 in |
Minimum Waist Size | 24 in |
Details
Item | Body Belt |
Number of D-Rings | 1 |
Includes Padding | Yes |
D-Ring Locations | Back |
Hardware Material | Stainless Steel |
Webbing Materials | Polyester |
Buckle Type | Tongue |
Standards | OSHA 1910.66, OSHA 1926.502 |
Series | Delta |
Brand and Series | 3M DBI-SALA Delta(TM) |
Weight Capacity | 310 lb |
Webbing Coating | Uncoated |
RFID Equipped | No |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Description
Body Belt, Number of D-Rings 1, Includes Padding Yes, D-Ring Locations Back, Size XXS, Webbing Material Polyester, Maximum Waist Size 32 in, Hardware Material Stainless Steel, Minimum Waist Size 24 in, Buckle Type Tongue, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, RFID Equipped No, Series Delta, Webbing Coating Uncoated, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Emergency Sign, 14 in Height, 10 in Width, Polyester, Rectangle, English, Spanish (125522)
- NMC Sidewalk Closed Cross Here With Left Arrow Sign, TM514J (TM514J)
- MILWAUKEE TOOL BOLT Tinted Brim High Visibility Sun Visor (48-73-1073)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Gold/Green/High-Visibility Lime (964XL)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size S (1000002)
- 3M DBI-SALA Body Belt, Size L (1000716)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size S (1090030)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size L (1090032)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size XL (1090033)
- 3M DBI-SALA Body Belt, 2 D-Rings, Size XL (1000025)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size M (1000003)
- 3M Dbi-Sala Fall Protection