Shop All Tool Lanyards & Tethering
3M Dbi-Sala
Tether, 5-1/2" L, For Hard Hats, PK100
Mfr # 1500179
Zoro # G6300082
Free Shipping & Returns
$1,260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 1/2 in
- For Use With Hard Hats
- Max. Working Load 4 lb
- Material Polyurethene
- Color Yellow
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500179
- Zoro # G6300082
- UPC # 00840779163700
- Country of Origin Taiwan, Province of China
- Category Tool Lanyards & Tethering
Dimensions
Length | 5 1/2 in |
Width | 1 in |
Max. Working Length | 5 1/2 in |
Maximum Working Length | 5 1/2 in |
Details
For Use With | Hard Hats |
Item | Hard Hat Lanyard |
Max. Working Load | 4 lb |
Material | Polyurethene |
Color | Yellow |
Installation Method | Manual |
Weight Capacity | 4 lb |
Anchorage End Material | Polyurethane |
Tool End Connection | Clip |
Tether Style | Coiled |
Hardware Material | Polyurethane |
Anchorage End Connection | Clip |
Tethering Component | Tether |
Brand and Series | 3M DBI-SALA |
For Tool Type | Hard Hats |
Description
Hard Hat Lanyard, Color Yellow, Anchorage End Connection Clip, Anchorage End Material Polyurethane, For Tool Type Hard Hats, Maximum Working Length 5 1/2 in, Tool End Connection Clip, Hardware Material Polyurethane, Tether Style Coiled, Tethering Component Tether, Weight Capacity 4 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 5/8in Size (36A179)
- PALMGREN Bench Vise, Ductile Iron, 8 1/2" H (9629755)
- SPEEDAIRE Air Gun Nozzle, 1/8 MNPT In, Rubber/Brass (22YK67)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 1x1x2x4-1/2 (C33290)
- 3M DBI-SALA Tether, 5-1/2" L, For Hard Hats, PK10 (1500178)
- 3M DBI-SALA Belt Loop D-Ring, 1" W, 4" L, PK10 (1500116)
- 3M DBI-SALA Tool Cinch", 3-1/2" W, 14-1/2" L, PK10 (1500014)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK50 (1500008)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK100 (1500004)
- 3M DBI-SALA Tool Cinch", 1-45/64" W, 14-1/2" L (1500011)
- 3M DBI-SALA Hook2Quick Ring Coil Tool Tether with Tail (1500065)
- 3M Dbi-Sala Tool Lanyards & Tethering