Shop All Lanyard & Lifeline Accessories
3M Dbi-Sala
Swaged Cable, 30 ft, 620 lb Weight Capacity, Silver
Mfr # 6104030
Zoro # G6539491
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 620 lb
- Standards ANSI Z359.16, OSHA 1926.1053, OSHA 1910.29, EN 353-1:2014, CSA Z259.2.5
- Line Material Galvanized Steel
- For Use With 3M(TM) DBI-SALA(R) Lad-Saf(TM) Cable Vertical Safety Systems Series
- Color Silver
Product Information
- Brand 3M Dbi-Sala
- MFR # 6104030
- Zoro # G6539491
- UPC # 00840779165322
- Country of Origin China
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 30 ft |
Details
Item | Swaged Cable |
Weight Capacity | 620 lb |
Standards | ANSI Z359.16, OSHA 1926.1053, OSHA 1910.29, EN 353-1:2014, CSA Z259.2.5 |
Line Material | Galvanized Steel |
For Use With | 3M(TM) DBI-SALA(R) Lad-Saf(TM) Cable Vertical Safety Systems Series |
Color | Silver |
Hardware Material | Galvanized Steel |
Tensile Strength | 15,400 lb |
Visual Load Indicator | No |
Lifeline Material | 1 in |
Description
Swaged Cable, Weight Capacity 620 lb, Standards ANSI Z359.16, OSHA 1926.1053, OSHA 1910.29, EN 353-1:2014, CSA Z259.2.5, Tensile Strength 15,400 lb, Visual Load Indicator No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (48-101-VEND)
- ACCUFORM Fire Extinguisher Sign, 18X4", R/YEL (MFXG551GP)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, Warranty Set-Down Area Sign, Landscape (OS-NS-P-1824-L-18937)
- 3M DBI-SALA Swaged Cable, 40 ft, 620 lb Weight Capacity, Silver (6104040)
- 3M DBI-SALA Swaged Cable, 60 ft, 620 lb Weight Capacity, Silver (6104060)
- 3M DBI-SALA Swaged Cable, 25 ft, 620 lb Weight Capacity, Silver (6104025)
- 3M DBI-SALA Lad-Saf Cable Guide, Stainless (6100457)
- 3M DBI-SALA O Ring Slide (9503880)
- 3M DBI-SALA Tension Indicator Ring Wt=18Lb 2X2X2In (9504239)
- HONEYWELL MILLER Harness Quick Connector, 400 lb Weight Capacity, Silver (MFLC/)
- 3M Dbi-Sala Lanyard & Lifeline Accessories