Shop All Tool Hanging Racks & Rails
3M Dbi-Sala
Spray Can / Bottle Holster with Clip2Clip Coil Tether
Mfr # 1500092
Zoro # G4433200
$28.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Neoprene
- Color Yellow
- Tool Storage Type Included Tool Rack/Rail
- Width 4 1/8 in
- Installation Method Manual
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500092
- Zoro # G4433200
- UPC # 00852684931763
- Country of Origin Taiwan, Province of China
- Category Tool Hanging Racks & Rails
Dimensions
Width | 4 1/8 in |
Length | 7 5/32 in |
Details
Item | Tool Tether |
Material | Neoprene |
Color | Yellow |
Tool Storage Type Included | Tool Rack/Rail |
Installation Method | Manual |
For Use With | Bottle |
Strap Color | Black, Yellow |
Attachment Point Style | Sleeve |
Tool End Connection | Sleeve |
Tethering End Connection | Carabiner |
Tool Attachment Method | Slip-On |
Tethering Component | Attachment Point |
Brand and Series | 3M DBI-SALA |
For Tool Type | Bottles |
D-Ring Material | Plastic |
Description
If you are looking for a tool hanging rack, the DBI-SALA 1500092 Spray Can / Bottle Holster with Clip2Clip Coil Tether is the perfect solution. The neoprene material ensures that your personal items will be protected from scratches and other damage. It has a black and yellow strap color. It has an overall length of 7 5/32 in., straight wireway of 7 5/32 in., width of 4 1/8 in., and is made of neoprene. The spray can holster also features a tool rack or rail for holding items such as spray cans, markers, pens, etc. This bottle holster is the ideal solution for hanging your tools and personal items while working on your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 9/64" Industrial Cobalt (DWA1209)
- WIHA Insulated Tool Set, 25 pc. (32879)
- KODIAK CUTTING TOOLS .3815 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479144)
- WESTWARD Silver/Deming Drill, 39/64, HSS, 118 Deg (4UM65)
- STALWART Stalwart 75-STO3183 Parts & Crafts Rack Style Tool Box with 4 Organizers - Pink (75-STO3183)
- NEXEL 5 Hook Tool Rail, Steel, 16L (GW/5H)
- SUMNER Bundle Mac with Casters (783320)
- CRAWFORD Organizer Tool/Garage 8' (TH96)
- MAG-MATE Magnetic Tool Holder, 12 in. (TH1200)
- KLEIN TOOLS Tradesman Pro™ Modular Wall Rack (55921)
- RACKEM MANUFACTURING Rack 'Em Hedge Trimmer Trailer Rack (RA-3)
- 3M Dbi-Sala Tool Hanging Racks & Rails