Shop All Industrial Netting Systems
This Product is Discontinued
3M Dbi-Sala
Sinco Conveyor Guard Net (Discontinued)
Mfr # 4100018
Zoro # G0982213
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 3 ft
- Mesh Size 1 x 1 in
- Material Nylon
- Load Rating (Lb.) 1,000
- Characteristics Fire Retardant To NFPA 701 Standards. Material Load Rated To 1000 Foot Pounds And Incorporates A Mesh Twine Of 190 Pound Breaking Strength And A Border Rope Of .170 Diameter With 1,200 Lb Tensile Breaking Strength
Product Information
- Brand 3M Dbi-Sala
- MFR # 4100018
- Zoro # G0982213
- UPC # 00648250162545
- Country of Origin Canada
- Category Industrial Netting Systems
Dimensions
Width | 3 ft |
Mesh Size | 1 x 1 in |
Height (Ft.) | 25 ft |
Details
Item | Conveyor Netting |
Material | Nylon |
Load Rating (Lb.) | 1,000 |
Characteristics | Fire Retardant To NFPA 701 Standards. Material Load Rated To 1000 Foot Pounds And Incorporates A Mesh Twine Of 190 Pound Breaking Strength And A Border Rope Of .170 Diameter With 1,200 Lb Tensile Breaking Strength |
Accessory Type | Conveyor Netting |
Description
Conveyor Netting, Width 3 Ft, Height 25 Ft, Mesh Size 1 In Square, Nylon, Load Rating 1000 Lb, Fire Retardant To NFPA 701 Standards. Material Load Rated To 1000 Foot Pounds, Incorporates A Mesh Twine Of 190 Pound Breaking Strength And A Border Rope Of .170 Diameter With 1,200 Lb Tensile Breaking Strength
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.