Shop All Lanyards and Lifelines
3M Dbi-Sala
Shock Absorbing Lanyard, 6 ft., Yellow
Mfr # 1244409
Zoro # G3217444
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 ft.
- Harness Connection Snap Hook
- Max. Working Load 310 lb.
- Harness Hook Gate Opening 3/4"
- Harness Hook Type Snap Hook
Product Information
- Brand 3M Dbi-Sala
- MFR # 1244409
- Zoro # G3217444
- UPC # 00648250161029
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Working Length | 4 ft. 6" to 6 ft. |
Strap Width | 2" |
Extended Fall Length | 12 ft. |
Max. Working Length | 6 ft |
Adjustable Length | No |
Rebar Hook Gate Opening Size | 2 1/2 in |
Harness Connection Gate Opening Size | 3/4 in |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Lanyard, Color Yellow, Visual Load Indicator Yes, Hardware Material Aluminum, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Tubular Webbing, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Rebar Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Aluminum, Harness End Connection Material Aluminum, Maximum Working Length 6 ft, ANSI Standards Met ANSI Z359.13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Black Bottom Rain Bibs, Lime, Medium (8918BK)
- ENPAC Econo Safety Pail Spill Kit, Universal (13-5PKU)
- WEARWELL 3 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496)
- ANSELL NeoTouch, Neoprene Disposable Gloves, 5 mil Palm, Neoprene, Powder-Free, XL, 100 PK, Green (25-201 XL)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244306)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246417)
- 3M DBI-SALA 3M™ Protecta® PRO Tie-Back Lanyard, 6'L, 130-310 Cap Lbs (1340220)
- 3M DBI-SALA Lanyard Weight, 4 ft., Yellow (1231104)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Blue (1246075)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100546)
- 3M DBI-SALA Adjustable Positioning Lanyard, 10 ft., Blue (1234089)
- 3M Dbi-Sala Fall Protection