Shop All Lanyards and Lifelines
3M Dbi-Sala
Shock Absorbing Lanyard, 6 ft., Black
Mfr # 1246530
Zoro # G1271159
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ShockWave(TM)2
- Standards ASTM F887-2005, OSHA 1910.66, OSHA 1926.502
- Hardware Material Aluminum
- Extended Fall Length 10 ft.
- Length 6 ft.
Product Information
- Brand 3M Dbi-Sala
- MFR # 1246530
- Zoro # G1271159
- UPC # 840779046393
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Extended Fall Length | 10 ft. |
Length | 6 ft. |
Max. Working Length | 6 ft |
Rebar Hook Gate Opening Size | 2 1/2 in |
Adjustable Length | No |
Maximum Working Length | 6 ft |
Description
Arc Flash Rated Shock-Absorbing Lanyard, Specialty Working Conditions Arc-Flash Rated, Color Black, Visual Load Indicator Yes, Hardware Material Aluminum, Shock-Absorbing Lanyard Material Kevlar/Nomex, Shock Absorbing Type Tubular Webbing, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Rebar Hook, Adjustable Length No, Harness End Connection Web Loop, Anchorage End Connection Material Aluminum, Harness End Connection Material Kevlar, Nomex, Maximum Working Length 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Scoreboard, Job Safety, 20 x 28 In. (SCK115)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, 12PK (9673XL)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0413-RA_14X10 (LCU4-0413-RA_14X10)
- CHILL-ITS BY ERGODYNE Arm Sleeve, Blue, M/L, PR1 (6695)
- 3M DBI-SALA Positioning Lanyard, 20-1/2", Silver (5920050)
- 3M DBI-SALA Zorbit Energy Absorber Kit (7401032)
- 3M DBI-SALA Web Lanyard, 5 ft., Yellow (1231105)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100522)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100523)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100538)
- WERNER SoftCoil Arc Flash Lanyard (Snaphooks) (C811100)
- 3M Dbi-Sala Fall Protection