Shop All Lanyards and Lifelines
3M Dbi-Sala
Shock Absorbing Lanyard, 6 ft., Black
Mfr # 1246527
Zoro # G1269488
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nomex®/Kevlar® Web
- Max. Working Load 310 lb.
- For Use With Connected Safety ID Equipped
- Series ShockWave(TM)2
- Color Black
Product Information
- Brand 3M Dbi-Sala
- MFR # 1246527
- Zoro # G1269488
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Material | Nomex®/Kevlar® Web |
Item | Shock Absorbing Lanyard |
Max. Working Load | 310 lb. |
For Use With | Connected Safety ID Equipped |
Series | ShockWave(TM)2 |
Color | Black |
Standards | ANSI Z359.13, ASTM F887-2005, OSHA 1910.66, OSHA 1926.502 |
Number of Legs | 2 |
Hardware Material | Hook: Zinc Plated Steel; Aluminum |
Type | Variable/Elastic |
Number of Rescue Rings | 0 |
Anchorage End Connection | Rebar Hook |
Application | Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operation, Painting, Remediation, Sanding, Welding |
Harness End Connection | Snap Hook |
Description
Shockwave2 100 6 K 9502116,2 2109193Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, 7" Height, Aluminum, Keep Doors Closed While Equipment Operating, Landscape (OS-DS-A-710-L-1385)
- NATIONAL SAFETY APPAREL Aluminized Jacket, 50, 3XL (C22NL3X50)
- STAIRMASTER Stair Nosing, Black, 42" W, 3" D (333FT-SN3-6)
- ACCUFORM Wrap Stick Tag, Caution, 12"Lx3-1/8"W, PK25 (TAT113)
- 3M DBI-SALA 25 ft.L Tagline 25Ft Oring Cut Ends 3/16 Poly (7211857)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100532)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100518)
- 3M DBI-SALA Self Retracting Lifeline, 6 ft, 310 lb (3100545)
- 3M DBI-SALA Horizontal Lifeline, 60 ft, Blue (7605060)
- 3M DBI-SALA Vertical Lifeline, 100 ft., White (1299998)
- PEAKWORKS Vertical Lifeline, 150 ft., White (V84084150)
- 3M Dbi-Sala Fall Protection