Shop All Lanyards and Lifelines
3M Dbi-Sala
Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity
Mfr # 1244310
Zoro # G1228851
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ShockWave(TM)2
- Weight Capacity 310 lb.
- Length 6 ft.
- Number of Rescue Rings 0
- Anchorage End Connection Snap Hook
Product Information
- Brand 3M Dbi-Sala
- MFR # 1244310
- Zoro # G1228851
- UPC # 840779011193
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Shock Absorbing Lanyard |
Series | ShockWave(TM)2 |
Weight Capacity | 310 lb. |
Number of Rescue Rings | 0 |
Anchorage End Connection | Snap Hook |
Harness End Connection | Web Loop |
Description
Shockwave 2 Shock Absorbing Lanyard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Webdri Rain Jacket, Yellow, XL (J31107)
- 3M Hlf Msk Resp 7501, S, Chem Cart, AG, PK2 (3PB39-3AG78)
- AVENGER SAFETY FOOTWEAR Size 13 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- IMPACTO AIRSOL Anti-Fatigue Molded Insole, 11-12-1/2, PR (ASMOLDG)
- 3M DBI-SALA Lanyard, 3 ft., Yellow (1231103)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100536)
- 3M DBI-SALA Self Retracting Lifeline, 6 ft, 310 lb (3100545)
- 3M DBI-SALA Vertical Lifeline, 100 ft., White (1202844)
- 3M DBI-SALA Horizontal Lifeline System, 100 ft., 310 lb. Weight Capacity (7602100)
- 3M DBI-SALA Self Retracting Lifeline, 420 lb. Weight Capacity, Blue (3101684)
- HONEYWELL MILLER Self-Retracting Lifeline, 20 ft L, 1Leg (MML-OGC1-02/20FT)
- 3M Dbi-Sala Fall Protection