Shop All Lanyards and Lifelines
3M Dbi-Sala
Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity
Mfr # 1241482
Zoro # G0620840
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 310 lb.
- Weight Capacity 310 lb.
- Standards OSHA 1910.66, OSHA 1926.502
- Length 6 ft.
- Number of Rescue Rings 0
Product Information
- Brand 3M Dbi-Sala
- MFR # 1241482
- Zoro # G0620840
- UPC # 840779011087
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Max. Working Load | 310 lb. |
Item | Shock Absorbing Lanyard |
Weight Capacity | 310 lb. |
Standards | OSHA 1910.66, OSHA 1926.502 |
Number of Rescue Rings | 0 |
Anchorage End Connection | Rebar Hook |
Harness End Connection | Snap Hook |
Description
Ez Stop Lanyard,Retrax,Retracts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Halo Series 65 ft.L Self Retracting Lifeline (10918)
- MILWAUKEE TOOL Gloves, Wrk, Nitrle Dipped, Cut 3 Resist., M (48-22-8931)
- STRANCO Die Cut Number Label, 5, 10 Cards, PK10 (DBV-4-5-10)
- ALLEGRO INDUSTRIES Filter, Belt-Mounted, HEPA, Magenta, ANSI Z87.1+, NIOSH (9935-FIL)
- 3M DBI-SALA Vertical Lifeline, 50 ft., White (1299997)
- 3M DBI-SALA Restraint Lanyard, 6 ft., Yellow (1231016)
- 3M DBI-SALA Positioning Lanyard, 20-1/2", Silver (5920050)
- 3M DBI-SALA Rescue Shock Absorbing Lanyard, 6 ft., Yellow (1244456)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100518)
- 3M DBI-SALA Cable Horizontal Lifeline System, 40 ft., 310 lb. Weight Capacity (7602040)
- WERNER Chain Rebar Positioning Laynard Ch 18in (C191203)
- 3M Dbi-Sala Fall Protection