Shop All Lanyards and Lifelines
3M Dbi-Sala
Self Retracting Lifeline - Cable, 6 ft, Red
Mfr # 3590015
Zoro # G505302514
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Cable
- Standards ANSI A10.32, ANSI Z359.14 Class B, OSHA 1910.66, OSHA 1926.502
- Anchorage End Connection Snap Hook
- Housing Material Nylon Thermoplastic
- Color Red
Product Information
- Brand 3M Dbi-Sala
- MFR # 3590015
- Zoro # G505302514
- UPC # 840779105724
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft |
Details
Material | Galvanized Cable |
Standards | ANSI A10.32, ANSI Z359.14 Class B, OSHA 1910.66, OSHA 1926.502 |
Anchorage End Connection | Snap Hook |
Item | Self Retracting Lifeline - Cable |
Housing Material | Nylon Thermoplastic |
Color | Red |
Hardware Material | Hook: Zinc Plated Steel |
Weight Capacity | 310 lbs. (141 kg) |
Harness End Connection | Carabiner |
Description
3m protecta 6 ft of 3/16" galvanized steel wire rope with swiveling steel snap hook3590015 protecta self retracting lifelines (srl) with super tough yet lightweight composite housings are built to last providing an economical fall protection solution without compromising performance or safety. These protecta srl's feature a 310 pound (141 kg) user capacity, and a robust design to ensure longevity. Protecta is designed with the worker in mind, featuring a stackable space maximizing design, high strength web lifeline and a built in swiveling anchorage point. An srl's lifeline will extend as the user moves away, and retract automatically enabling the user to move about within a recommended working area at normal speeds. Should a fall occur, a speed sensing brake system will activate stopping the fall and reducing the forces imposed on the user to safe levels. swiveling anchorage loop and carabiner 6 ft. (1.8 m) 3/16" (5mm) galvanized steel wire rope lifeline self-locking swiveling snap hook on lifeline compact, lightweight design tough and impact resistant stackable thermoplastic housing quick activating speed sensing brake system high capacity external energy absorber and impact indicator several configurations available
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Danger Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474Z19 (474Z19)
- OPTIC MAX Clear Safety Glasses, Wraparound, Polycarbonate Lens, Anti-Fog (100RT/CAF)
- 3M Fire Barrier Sealant, 5 gal., Gray (FIREDAM200-5G)
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ000 M 130)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100540)
- 3M DBI-SALA OrderPickerSelfRetractLifeline, 6'L, 1Leg (3100530)
- 3M DBI-SALA Lanyard, 6 ft., Yellow (1241480)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100536)
- 3M DBI-SALA Self Retracting Lifeline, 30 ft, 310 lb (3503881)
- 3M DBI-SALA Fixed Positioning, 3 in, Yellow (1231103)
- 3M DBI-SALA Self Retracting Lifeline, 9 ft., Blue (3101374)
- 3M Dbi-Sala Lanyards and Lifelines