Shop All Lanyards and Lifelines
This Product is Discontinued
3M Dbi-Sala
Self Retracting Lifeline, 8 ft., Black (Discontinued)
Mfr # 3101538
Zoro # G0336668
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 8 ft.
- Weight Capacity 420 lb.
- Series Nano-Lok(TM)
- Color Black
- Tensile Strength 8800 lb.
Product Information
- Brand 3M Dbi-Sala
- MFR # 3101538
- Zoro # G0336668
- UPC # 00840779147564
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 8 ft. |
SRL Length | 8 ft. |
Strap Width | 3/4" |
Lifeline Length | 8 ft |
Lifeline Width | 3/4 in |
Description
Self-Retracting Lifeline, Minimum User Weight 90 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 8 ft, Lifeline Material Kevlar, Number of Legs 2, RFID Equipped Yes, Weight Capacity 420 lb, Series Nano-Lok(TM), ANSI Standards Met ANSI A10.32, ANSI Z359.1, ANSI Z359.14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.