Shop All Lanyards and Lifelines
3M Dbi-Sala
Self Retracting Lifeline, 8 ft, 420 lb
Mfr # 3500280
Zoro # G109228104
product price: $758.99
/ea
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SRL Housing Material Nylon
- Anchoring Location Overhead or Foot Level
- Weight Capacity 420 lb
- Length 8 ft.
- Series DBI SALA
Product Information
- Brand 3M Dbi-Sala
- MFR # 3500280
- Zoro # G109228104
- UPC # 00648250243480
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 8 ft. |
Rebar Hook Gate Opening Size | 2 1/4 in |
Lifeline Diameter | 1/4 in |
Details
SRL Housing Material | Nylon |
Anchoring Location | Overhead or Foot Level |
Weight Capacity | 420 lb |
Item | Self Retracting Lifeline |
Series | DBI SALA |
Number of Legs | 2 |
Sealed | Yes |
ANSI SRL Type | SRL-P |
Minimum User Weight | 130 lb |
Anchorage End Connection Material | Aluminum |
Anchorage End Connection Type | Rebar Hook |
Harness End Connection | Quick-Connect |
RFID Equipped | Yes |
Harness End Connection Material | Aluminum |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
ANSI SRL Class (2021) | Class 2 |
ANSI Standards Met | ANSI/ASSP Z359.14-2021 |
Rescue Method | Self |
Other Standards | ISO 9001 |
Lifeline Material | Steel |
Description
Self Retracting Lifeline, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Lifeline Length 8 ft, Lifeline Material Steel, Number of Legs 2, RFID Equipped Yes, Weight Capacity 420 lb, Series DBI SALA, Rebar Hook Gate Opening Size 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Kneeling Pad, 18 in. L x 8 in. W, Compact (375)
- SKECHERS Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (77144 BRN SIZE 10.5)
- RICKIS RUGS 630S0023CH 2 ft. W x 3 ft. L Stop-N-Dry Mat in Charcoal (RI63065)
- RADIANS Nitrile Hi-Vis Impact Coated Gloves, Palm Coverage, Black/Yellow, 2XL, PR (RWG21TXXL)
- 3M DBI-SALA Self-Retracting Lifeline, 420 lb Weight Capacity, Black (3100581)
- 3M DBI-SALA Self Retracting Lifeline, 310 lb Weight Capacity, Silver, Yellow (3503889)
- 3M DBI-SALA Restraint Lanyard, 6 ft., White (1232354)
- 3M DBI-SALA Restraint Lanyard, 6 ft., Yellow (1231016)
- 3M DBI-SALA Cable Horizontal Lifeline System, 20 ft., 310 lb. Weight Capacity (7602020)
- 3M DBI-SALA Positioning Lanyard, 8 ft., Orange/White with Blue Core (1234070)
- SAFEWAZE Arc Flash 6' Energy Absorbing Lanyard: Dielectric Snap Hook, Soft Loop (SW560-AF-DE-SE)
- 3M Dbi-Sala Fall Protection