Shop All Lanyards and Lifelines
3M Dbi-Sala
Self Retracting Lifeline, 8 ft, 310 lb
Mfr # 3500276
Zoro # G509228094
original price:
$809.99
new price: $807.99
/ea
Free Shipping & Returns
$807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Legs 2
- Weight Capacity 310 lb
- Series DBI SALA
- Anchoring Location Overhead or Foot Level
- SRL Housing Material Nylon
Product Information
- Brand 3M Dbi-Sala
- MFR # 3500276
- Zoro # G509228094
- UPC # 00648250243442
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 8 ft. |
Rebar Hook Gate Opening Size | 2 3/8 in |
Lifeline Diameter | 1/4 in |
Details
Item | Self Retracting Lifeline |
Number of Legs | 2 |
Weight Capacity | 310 lb |
Series | DBI SALA |
Anchoring Location | Overhead or Foot Level |
SRL Housing Material | Nylon |
Anchorage End Connection Material | Steel |
Minimum User Weight | 130 lb |
ANSI SRL Type | SRL-P |
Anchorage End Connection Type | Rebar Hook |
Sealed | Yes |
Harness End Connection | Quick-Connect |
ANSI Standards Met | ANSI/ASSP Z359.14-2021 |
Other Standards | ISO 9001 |
RFID Equipped | Yes |
Rescue Method | Self |
Lifeline Material | Steel |
ANSI SRL Class (2021) | Class 2 |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Harness End Connection Material | Steel |
Description
Self Retracting Lifeline, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 8 ft, Lifeline Material Steel, Number of Legs 2, RFID Equipped Yes, Weight Capacity 310 lb, Series DBI SALA, Rebar Hook Gate Opening Size 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Blue, 3 ft. W x 6 ft. L (9GW38)
- DELTANA Modern Square Heavy Duty Door Bumper, Steel Satin Nickel 4" (BDSS40U15)
- KAPPLER Male Glove Insert Cones, White (AG0AR)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- 3M DBI-SALA Web Rebar/Positioning Lanyard (1231380)
- 3M DBI-SALA Adjustable Positioning Lanyard, 6 ft., Blue (1234091)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100553)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 420 lb (3500280)
- 3M DBI-SALA Tagline (7211856)
- 3M DBI-SALA Self Retracting Lifeline, 11 ft, 420 lb (3100592)
- MSA SAFETY Adjustable Positioning Lanyard, 6 ft., Green (10201456)
- 3M Dbi-Sala Fall Protection