Shop All Lanyards and Lifelines
This Product is Discontinued
3M Dbi-Sala
Self Retracting Lifeline, 6 ft., Blue (Discontinued)
Mfr # 3101252
Zoro # G4360237
Free Shipping & Returns
This Product is Discontinued
Key Features
- Line Material Nylon
- Harness Hook Gate Opening 3/4"
- Fall Braking System Internal Locking Pawls
- Standards ANSI A10.32, ANSI Z359.1, OSHA
- Harness Hook Type Snap Hook
Product Information
- Brand 3M Dbi-Sala
- MFR # 3101252
- Zoro # G4360237
- UPC # 00840779011971
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Strap Width | 25/32" |
Length | 6 ft. |
SRL Length | 6 ft. |
Details
Line Material | Nylon |
Harness Hook Gate Opening | 3/4" |
Fall Braking System | Internal Locking Pawls |
Standards | ANSI A10.32, ANSI Z359.1, OSHA |
Harness Hook Type | Snap Hook |
Color | Blue |
Item | Self-Retracting Lifeline |
Braking System | Internal Locking Pawls |
Housing Material | UV Resistant Nylon |
Type | Single Leg |
Tensile Strength | 4900 lb. |
SRL Housing Material | Nylon |
Locking Anchorage Connection Hook Type | Swivelling Anchorage Loop |
SRL Weight | 1.9 lb. |
Visual Load Indicator | No |
Weight Capacity | 420 lb |
Number of Legs | 1 |
Max. Working Load | 420 lb. |
Locking Harness Connection Hook Type | Snap Hook |
For Use With | Full Body Harness and 5000 lb. Rated Anchor |
Description
Self-Retracting Lifeline, Number of Legs 1, Weight Capacity 420 lb, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.