Shop All Lanyards and Lifelines
This Product is Discontinued
3M Dbi-Sala
Self Retracting Lifeline, 20 ft., Blue (Discontinued)
Mfr # 3503803
Zoro # G1623524
Free Shipping & Returns
This Product is Discontinued
Key Features
- SRL Weight 11.18 lb.
- Includes Carabiner
- Standards ANSI Z359.7, ANSI Z359.14, OSHA, CSA Z259.2.2, ISO 170025
- Color Blue
- Max. Working Load 420 lb.
Product Information
- Brand 3M Dbi-Sala
- MFR # 3503803
- Zoro # G1623524
- UPC # 00840779162659
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Strap Width | 3/16" |
SRL Length | 20 ft. |
Length | 20 ft. |
Cable Dia. | 3/16" |
Lifeline Diameter | 3/16" |
Description
Self-Retracting Lifeline, Minimum User Weight 90 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 20 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Smart Lock, ANSI Standards Met ANSI Z359.14, ANSI Z359.7, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.