Shop All Lanyards and Lifelines
This Product is Discontinued
3M Dbi-Sala
Self Retracting Lifeline, 11 ft., Black (Discontinued)
Mfr # 3101588
Zoro # G0336430
Free Shipping & Returns
This Product is Discontinued
Key Features
- Locking Harness Connection Hook Type Snap Hook
- Length 11 ft.
- Line Material HPPE/Polyester
- Housing Material High-Impact Nylon/UV Resistant Nylon
- SRL Housing Material Nylon
Product Information
- Brand 3M Dbi-Sala
- MFR # 3101588
- Zoro # G0336430
- UPC # 00840779104000
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 11 ft. |
SRL Length | 11 ft. |
Strap Width | 3/4" |
Lifeline Width | 3/4 in |
Description
Self-Retracting Lifeline, Minimum User Weight 90 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Cab Mount Bracket, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 11 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Nano-Lok(TM), ANSI Standards Met ANSI A10.32, ANSI Z359.1, ANSI Z359.14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.