Shop All Lanyards and Lifelines
3M Dbi-Sala
Self Retracting Lifeline, 11 ft, 420 lb
Mfr # 3100596
Zoro # G509228087
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visual Load Indicator Yes
- Series DBI SALA
- Anchoring Location Overhead Only
- Weight Capacity 420 lb
- Number of Legs 1
Product Information
- Brand 3M Dbi-Sala
- MFR # 3100596
- Zoro # G509228087
- UPC # 00648250242971
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Lifeline Length | 11 ft |
Lifeline Width | 3/4 in |
Details
Item | Self Retracting Lifeline |
Visual Load Indicator | Yes |
Series | DBI SALA |
Anchoring Location | Overhead Only |
Weight Capacity | 420 lb |
Number of Legs | 1 |
SRL Housing Material | Nylon |
Harness End Connection | Carabiner |
Minimum User Weight | 130 lb |
Sealed | Yes |
ANSI SRL Type | SRL-P |
Anchorage End Connection Type | Swivel Snap Hook |
Lifeline Material | Polyester |
Rescue Mode | Lower, Raise |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
ANSI Standards Met | ANSI/ASSP Z359.14-2021 |
Other Standards | ISO 9001 |
ANSI SRL Class (2021) | Class 1 |
Anchorage End Connection Material | Steel |
RFID Equipped | Yes |
Harness End Connection Material | Steel |
Rescue Method | Self |
Description
Self Retracting Lifeline, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Swivel Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 11 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series DBI SALA, Rebar Hook Gate Opening Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Car Stop, 4 in H, 4 ft L, 6 in W, Blue (CS-S48-B)
- SUPER ANCHOR SAFETY SideWinder 20ft Self Retracting Lifeline. Karam Mfg. Class A Galvanized Cable (2904-K)
- PRESCO Presco Biodegradable Flagging Tape (BDOG-188)
- HILLMAN 2" Blk #5 Adhesive (839388)
- 3M DBI-SALA Vertical Lifeline, 100 ft., White (1202844)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100526)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100534)
- 3M DBI-SALA Rescue Lanyard, 2 ft., Blue (1231460)
- 3M DBI-SALA Self Retracting Lifeline, 310 lb Weight Capacity, Blue, Silver (3503886)
- 3M DBI-SALA 10 ft.L Tagline (7211860)
- 3M DBI-SALA Self-Retracting Lifeline (3500278)
- 3M Dbi-Sala Lanyards and Lifelines