Shop All Lanyards and Lifelines
3M Dbi-Sala
Sayfline Permanent Multi-Span Horizontal Lifeline System
Mfr # 7603060
Zoro # G0620597
product price: $1,838.99
/ea
Free Shipping & Returns
$1,838.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- For Use With Anchorage Device
- Includes Intermediate Bracket, Lifeline, Termination Hardware, (2) Energy Absorbers, Tensioner
- Standards OSHA 1910.140, OSHA 1926.502
- Series Sayfline
Product Information
- Brand 3M Dbi-Sala
- MFR # 7603060
- Zoro # G0620597
- UPC # 840779005444
- Country of Origin China
- Category Lanyards and Lifelines
Dimensions
Length | 60 ft. |
Lifeline Diameter | 0.38 in |
Details
Item | Horizontal Lifeline System |
Weight Capacity | 310 lb |
For Use With | Anchorage Device |
Includes | Intermediate Bracket, Lifeline, Termination Hardware, (2) Energy Absorbers, Tensioner |
Standards | OSHA 1910.140, OSHA 1926.502 |
Series | Sayfline |
Hardware Material | Steel |
Required Accessories | Anchor Points |
Lifeline Installation | Permanent |
Includes Mounting Hardware | Yes |
Add-On Style | Multi Span |
Workers per System | 2 |
Horizontal Lifeline Component | Horizontal Lifeline System |
Includes Tie-Off Adapters | No |
Lifeline Material | Steel |
Retractable | No |
Cable Sleeve Type | Trailing |
Maximum Add-On Units | 3 |
Compatible Attachment Points | Anchorage Connectors |
Description
Horizontal Lifeline System, Lifeline Installation Permanent, Horizontal Lifeline Component Horizontal Lifeline System, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width Not Applicable, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, For Minimum Inside Loop Width Not Applicable, Workers per System 2, Compatible Attachment Points Anchorage Connectors, Lifeline Length 60 ft, Lifeline Material Steel, Mounting Type Tie-Off, Hardware Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M™ 6300 Half Face Respirator - Large, Black, 24/Case (OCS6300)
- BRADY Caution Tag, 5 3/4 in Height, 3 in Width, English (86430)
- 3M Marking Tape, Roll, 3In W, 108 ft. L, Red (471)
- RED KAP 508Ltb Mens Lt. Blue Ls Lab Coat (5080LB RG L)
- 3M DBI-SALA Sayfline Permanent Multi-Span Horizontal Lifeline System (7603080)
- 3M DBI-SALA Sayfline Permanent Multi-Span Horizontal Lifeline System (7603100)
- 3M DBI-SALA Horizontal Lifeline System, 60 ft., 310 lb Weight Capacity (7602060)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100520)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100550)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 420 lb (3500280)
- PARTNERS BRAND Lanyard, 6 ft., Red/Black (BSF114)
- 3M Dbi-Sala Fall Protection