Shop All Confined Space Entry Equipment
3M Dbi-Sala
SalaliftII Winch
Mfr # 8102001
Zoro # G7458421
Free Shipping & Returns
$2,888.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Personnel 2 Way
- Color Black, Yellow
- Winch Cable Length 60 ft
- Winch Cable Dia. 1/4 in
- Material Galvanized Steel
Product Information
- Brand 3M Dbi-Sala
- MFR # 8102001
- Zoro # G7458421
- UPC # 00840779005697
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Winch Cable Length | 60 ft |
Winch Cable Dia. | 1/4 in |
Height | 12 in |
Length | 15 in |
Width | 13 in |
Winch Cable Diameter | 0.25 in |
Description
Confined Space Winch, For Equipment Type Davit, Horizontal-Entry Arms, Pole Hoists, Tripod, Confined Space Component Winch, Includes Carrying Bag, Mounting Bracket, Operation Mode Manual, Winch Cable Length 60 ft, Winch Cable Material Steel, Winch Weight Capacity 350 lb, Harness End Connection Carabiner, Swivel Snap Hook, Rated For Lifting Personnel, Color Black, Yellow, Includes Cycle Counter No, Height 12 in, Length 15 in, Width 13 in, Raising/Lowering Speed 12 fpm, Series Salalift II
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Cut-Resistant Gloves, 7, PR (S2EC-33-007)
- MSA SAFETY Cartridge, OV/CL/CD/HC/HS/SD/HE/HF, Magenta, Yellow, 6 PK, NIOSH (10080454)
- HONEYWELL Uvex Protg Safety Glasses with HydroShield AntiFog Coating (S4200HS)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (4772130)
- 3M DBI-SALA Pin Safety Detent (9503317)
- 3M DBI-SALA Advanced Confined Space Tripod Pulley (8003238)
- 3M DBI-SALA Advanced Lower Mast Extension (8518002)
- 3M DBI-SALA Advanced Carrying Bag (9503095)
- 3M DBI-SALA Advanced Heavy Duty Sleeve Cap (8510826)
- 3M DBI-SALA Winch, 50 Fiber Rope (AK205AT)
- AMERIC Ventilation Duct, 12 in x 15 ft, Blk/Ylw (AM-DS1215)
- 3M Dbi-Sala Fall Protection