Shop All Lanyard & Lifeline Accessories
3M Dbi-Sala
Safety Cable Guide, 6 9/10 in, 310 lb Weight Capacity
Mfr # 6100400
Zoro # G0620350
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Standards OSHA 1910.27, FAA RR-S-001301, ANSI A14.3-1992
- Attaches To Straight Ladder
- Installation Permanent
- Hardware Material Galvanized Metal
Product Information
- Brand 3M Dbi-Sala
- MFR # 6100400
- Zoro # G0620350
- UPC # 00840779006717
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 6 9/10 in |
Details
Item | Cable Guide |
Weight Capacity | 310 lb |
Standards | OSHA 1910.27, FAA RR-S-001301, ANSI A14.3-1992 |
Attaches To | Straight Ladder |
Installation | Permanent |
Hardware Material | Galvanized Metal |
For Use With | Fixed Ladder |
Workers Per System | 1 |
Workers per System | 1 |
Description
Cable Guide, Weight Capacity 310 lb, Standards OSHA 1910.27, FAA RR-S-001301, ANSI A14.3-1992, Workers per System 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MPOWER POLI Pump 5-Gas Detector PID/LEL/O2/H2S/CO 30+ Interchangeable Sensors (MP400P-5Gas-PID)
- CARHARTT TK0126 M Loose Fit HW LS Pocket T-Shirt (K126-NVY)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, Sloped (321BA-BK)
- ORGANIZED LIVING TRILOCK ANCHOR 10PK WH (1464-6623-11)
- 3M DBI-SALA SecuraSpan HLL Lifeline Assembly (7403060)
- 3M DBI-SALA Zorbit Energy Absorber Kit (7401033)
- 3M DBI-SALA Cable Vertical Safety System, 50 ft, 620 lb Weight Capacity, Silver (6118050)
- 3M DBI-SALA Sayfline Sleeve (7608002)
- 3M DBI-SALA Cable Sleeve, 6 in, 310 lb Weight Capacity, Stainless Steel (6160054)
- 3M DBI-SALA Cable Vertical Safety System, 50 ft, 620 lb Weight Capacity, Silver (6119050)
- TIE DOWN ENGINEERING Ladder Stabilizer (48589)
- 3M Dbi-Sala Fall Protection