Shop All Lanyards and Lifelines
3M Dbi-Sala
Restraint Lanyard, 6 ft., White
Mfr # 1232354
Zoro # G0661832
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Harness, Anchor
- Strap Width 1-1/2"
- Weight Capacity 310 lb.
- Locking Anchorage Connection Hook Type Snap Hook
- Tensile Strength 5750 lb.
Product Information
- Brand 3M Dbi-Sala
- MFR # 1232354
- Zoro # G0661832
- UPC # 00648250161715
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Strap Width | 1-1/2" |
Length | 6 ft. |
Length Range | 6 ft |
Adjustable Length | No |
Lanyard Cable Diameter | 0.5 in |
Description
Positioning Lanyard, Adjustable Length No, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Cable Diameter 0.5 in, Lanyard Material Nylon, Minimum Length Not Applicable, Weight Capacity 310 lb, Color White, Specialty Working Conditions Not Applicable, Length 6 ft, ANSI Standards Met ANSI A10.32, ANSI Z359.3, OSHA Standards Met OSHA 1910.66, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER Tube, Aliphatic, Hydrocarbons, PK10 (8103581)
- MUTUAL INDUSTRIES Caution Tape (17779)
- NMC Danger Electrical Equipment Sign, D433EB (D433EB)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 22 Gal., Yellow (892300)
- 3M DBI-SALA Self Retracting Lifeline, 30 ft, 310 lb (3503881)
- 3M DBI-SALA SecuraSpan HLL Lifeline Assembly (7403200)
- 3M DBI-SALA Vertical Lifeline, 100 ft., White (1299998)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100550)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100548)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100535)
- SUPER ANCHOR SAFETY 5ft Rope Lanyard Blue Tenex 1/2"x12-Strand w/Snaphook on Both Ends (4108-5)
- 3M Dbi-Sala Lanyards and Lifelines