Shop All Lanyard & Lifeline Accessories
3M Dbi-Sala
Rescue/Retrieval Y-Lanyard with Spreader Bar
Mfr # 1231462
Zoro # G1268465
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Weight Capacity 310 lbs. (141 kg)
- Series DBI-SALA
- Color Blue
- Material Polyester, Steel
Product Information
- Brand 3M Dbi-Sala
- MFR # 1231462
- Zoro # G1268465
- UPC # 840779041282
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 4 ft |
Overall Height | Kit, Intermediate Retrofit, Rebar Stud |
Details
Item | Y-Lnyd 4 Web,Spreader Bar |
Weight Capacity | 310 lbs. (141 kg) |
Series | DBI-SALA |
Color | Blue |
Material | Polyester, Steel |
For Use With | Rescue Systems |
Confined Space Component | Lanyard |
Includes Tie-Off Anchor Point | No |
Description
Y-Lnyd 4 Web,Spreader Bar, Accessory Type Spreader Bar, Includes Tie-Off Anchor Point No, Length 4 ft, Color Blue, For Use With Rescue Systems, Confined Space Component Lanyard, Material Polyester, Steel, Width Not Applicable, Height 4 ft, Rescue Lanyard Type Harness, Series DBI-SALA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Special Character Hyphen 1 pc, 6PK (839376)
- SIGNMISSION OSHA Danger, Trip Hazard Be Alert Watch Your Step, 24in X 18in Aluminum, 24" W, 18" H, Landscape (OS-DS-A-1824-L-2120)
- CREWS MCR Safety, Law Over The Glasses Safety Glasses, Clear Anti-Fog Lens (OG110AF)
- NMC Hard Hat Label, 40 Hour Hazwoper Training, Pk25 (HH108)
- 3M DBI-SALA Cable Vertical Safety System, 30 ft, 620 lb Weight Capacity, Silver (6119030)
- 3M DBI-SALA Harness Quick Connector, 6 ft., 420 lb Weight Capacity, Gold (3100088)
- 3M DBI-SALA Cable Vertical Safety System, 50 ft, 620 lb Weight Capacity, Silver (6119050)
- 3M DBI-SALA Tension Indicator Ring Wt=18Lb 2X2X2In (9504239)
- 3M DBI-SALA Sayfline Sleeve (7608002)
- 3M DBI-SALA Lanyard Keeper, 1-3/4", 5 lb. Weight Capacity, Black (9513227)
- KONG USA Alu Harness, 6mm, Anodized Body Blu And Gate Black (705C00BN0K)
- 3M Dbi-Sala Fall Protection