Shop All Lanyards and Lifelines
3M Dbi-Sala
Rescue Shock Absorbing Lanyard, 6 ft., Yellow
Mfr # 1244456
Zoro # G0620159
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb.
- Color Yellow
- Length 6 ft.
- Number of Legs 2
- Visual Load Indicator Yes
Product Information
- Brand 3M Dbi-Sala
- MFR # 1244456
- Zoro # G0620159
- UPC # 840779003488
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Max. Working Length | 6 ft. |
Harness Connection Gate Opening Size | 3/4" |
Adjustable Length | Yes |
Rebar Hook Gate Opening Size | 2-1/2" |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Lanyard, Color Yellow, Visual Load Indicator Yes, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Tubular Webbing, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Rebar Hook, Adjustable Length Yes, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, ANSI Standards Met ANSI A10.32, OSHA Standards Met OSHA 1910.66, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 6, PR (11-618)
- CONDOR Snap-On Hard Hat Sweatband, Soft Terry Cloth Fabric, Attaches To Suspension, Navy, Universal Size (33Y784)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161555)
- OCCUNOMIX T-Shirt, Mens, L, Yellow (LUX-SSETP2B-YL)
- 3M DBI-SALA Lifeline Assembly, 75 ft., White (1202823)
- 3M DBI-SALA Zorbit Energy Absorber Kit (7401032)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100522)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Black (1246530)
- 3M DBI-SALA Self Retracting Lifeline, 9 ft., Blue (3101366)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100551)
- SAFE KEEPER 20ft Webbed SRL (PCWB20FT-SK)
- 3M Dbi-Sala Fall Protection