Shop All Lanyards and Lifelines
3M Dbi-Sala
Rescue Lanyard, 2 ft., Blue
Mfr # 1231460
Zoro # G4154202
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester, Steel
- Tensile Strength 3600 lb.
- Length 2 ft.
- Color Blue
- Weight Capacity 310 lb.
Product Information
- Brand 3M Dbi-Sala
- MFR # 1231460
- Zoro # G4154202
- UPC # 00840779010776
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 2 ft. |
Height | 24 in |
Details
Material | Polyester, Steel |
Tensile Strength | 3600 lb. |
Color | Blue |
Item | Rescue Lanyard |
Weight Capacity | 310 lb. |
Includes | SRL, Winch |
For Use With | Extrication Lifeline |
Hardware Material | Steel |
Standards | ANSI Z359.1, Z359.12, OSHA 1910.66, 1926.502 |
Type | Fixed |
Rescue Lanyard Type | Harness |
Lifeline Material | Polyester, Steel |
Harness End Connection | Snap Hook |
Description
Rescue Lanyard, Length 24 in, Color Blue, For Use With Extrication Lifeline, Standards ANSI Z359.1, Z359.12, OSHA 1910.66, 1926.502, Hardware Material Steel, Product Type Y-Lanyard, Weight Capacity 310 lb, Includes SRL, Winch, Line Material Polyester, Steel, Tensile Strength 3,600 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1806)
- VF IMAGEWEAR Flame Resistant Coverall, Navy, 100% Cotton, 60 (CEC2NV RG 60)
- UNCLE MIKES Ankle Holster, Right, Size 0 (88201)
- MSA SAFETY Full Body Harness, XL, Nylon (10176308)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100534)
- 3M DBI-SALA Vertical Lifeline, 50 ft., White (1299997)
- 3M DBI-SALA Shock Pack, 6 in, Red (1341001)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Gray (1244675)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100522)
- 3M DBI-SALA Self Retracting Lifeline, 310 lb Weight Capacity, Blue, Silver (3503886)
- MSA SAFETY Self Retracting Lanyard, 400lb, Carabiner (VSOHW-031-NG-A)
- 3M Dbi-Sala Lanyards and Lifelines