Shop All Harnesses
3M Dbi-Sala
Rescue Full Body Harness, S, Repel(TM) Polyester
Mfr # 1113345
Zoro # G4566667
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Side D-Rings Yes
- Tensile Strength 6000 lb.
- Includes Back Pad and (3) Equipment Loops
- Weight Capacity 420 lb.
- Series ExoFit NEX(TM)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113345
- Zoro # G4566667
- UPC # 00840779013241
- Country of Origin United States
- Category Harnesses
Details
Side D-Rings | Yes |
Tensile Strength | 6000 lb. |
Includes | Back Pad and (3) Equipment Loops |
Weight Capacity | 420 lb. |
Series | ExoFit NEX(TM) |
Standards | ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,NFPA 1983,NFPA 1983-06,OSHA 1910.66,OSHA 1926.502 |
Chest Strap Buckles | None |
Leg Strap Buckles | Quick-Connect |
Back D-Ring | Yes |
Harness Application | Rescue |
Subpelvic Strap | Yes |
Front D-Ring | Yes |
Webbing Material | Polyester |
Item | Rescue Full Body Harness |
Hardware Material | Steel, Aluminum |
Shoulder Strap Buckles | Quick Connect |
Harness Buckle Material | Zinc Plated Steel |
D-Ring Locations | Back, Front, Side, Suspension |
Includes Padding | Yes |
Harness Sizing | S |
Harness Style | Crossover |
Harness Color | Blue |
Padding Location | Back/Hip, Shoulder/Back and Leg |
With Belt | Yes |
Description
Full Body Harness, Back D-Ring Yes, Color Blue, Front D-Ring Yes, Hardware Material Aluminum, Steel, Includes Back Pad and (3) Equipment Loops, Leg Strap Buckles Quick-Connect, Shoulder Strap Buckles Quick-Connect, Side D-Rings Yes, Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014, NFPA 1983-2017, Webbing Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4501)
- GEORGIA BOOT Size 10.5 Steel Steel Toe Boots, Brown (GB00440 W 105)
- BRADY Label (B33-53-8591-BK)
- 2W INTERNATIONAL STOP/STOP Paddle, Engineering Grade, Reflective 18 in. (1860E)
- 3M DBI-SALA Rescue Full Body Harness, M, Repel(TM) Polyester (1113371)
- 3M DBI-SALA Rescue Full Body Harness, M, Repel(TM) Polyester (1113346)
- 3M DBI-SALA Rescue Full Body Harness, XL, Repel(TM) Polyester (1113348)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1103086)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113175)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401037)
- IRONWEAR Premium Full Body Harness with Quick Release Chest Connector | 420 Lbs Capacity and 4 D-Rings (2161-2XL-3XL)
- 3M Dbi-Sala Fall Protection