Shop All Harnesses
3M Dbi-Sala
Rescue Full Body Harness, M, Repel(TM) Polyester
Mfr # 1113371
Zoro # G4634533
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Webbing Material Polyester
- Weight Capacity 420 lb.
- Standards ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,NFPA 1983,NFPA 1983-06,OSHA 1910.66,OSHA 1926.502
- Tensile Strength 6000 lb.
- Front D-Ring Yes
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113371
- Zoro # G4634533
- UPC # 00840779013296
- Country of Origin United States
- Category Harnesses
Dimensions
Fits Waist Size | M |
Description
Full Body Harness, Back D-Ring Yes, Color Black, Front D-Ring Yes, Hardware Material Aluminum, Steel, Includes Back Pad and (3) Equipment Loops, Leg Strap Buckles Quick-Connect, Shoulder Strap Buckles Quick-Connect, Side D-Rings Yes, Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014, NFPA 1983-2017, Webbing Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Driver Gloves, Cow Grain Lthr, Cream, S, PR (3201S)
- SALISBURY Dielectric Overshoe, Size 13, PR (51508 13)
- NEESE Outerwear Air-Tex Series Parka w/Hood-Lime-6X (91001-40-2-LIM-6X)
- TRANSFORMING TECHNOLOGIES ESD Jacket, Waist Length, Lapel Collar, Snap Cuff, Large, White (JWC5404SPWH)
- 3M DBI-SALA Rescue Full Body Harness, M, Repel(TM) Polyester (1113346)
- 3M DBI-SALA Rescue Full Body Harness, XL, Repel(TM) Polyester (1113348)
- 3M DBI-SALA Rescue Full Body Harness, XL, Repel(TM) Polyester (1113373)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1106015)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401120)
- 3M DBI-SALA Fall Protection Harness, Vest Style, XL (1113130)
- FALLTECH Full Body Harness, Vest Style, L/XL (8143LXL)
- 3M Dbi-Sala Harnesses