Shop All Electrical Tapes
3M Dbi-Sala
Quick Wrap Tape, 1" W, 1-3/32" L
Mfr # 1500168
Zoro # G4430008
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Blue
- Width 1 in
- Length 9 ft
- Installation Method Manual
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500168
- Zoro # G4430008
- UPC # 00840779151318
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1 in |
Length | 9 ft |
Details
Material | Polyurethane |
Color | Blue |
Installation Method | Manual |
Max. Working Load | 2 lb |
For Use With | Tool |
Item | Quick Wrap Tape |
Tethering Component | Attachment Point |
Tool End Connection | Tape-On |
Weight Capacity | 2 lb |
Attachment Point Style | Tape Wrap |
For Tool Type | Hand Tools |
Brand and Series | 3M DBI-SALA |
Strap Color | Blue |
Tool Attachment Method | Tape-On |
D-Ring Material | Plastic |
Description
Quick Wrap Tape, Attachment Point Style Tape Wrap, Color Blue, D-Ring Material Plastic, Strap Color Blue, Tethering Component Attachment Point, Tethering End Connection Not Applicable, Tool Attachment Method Tape-On, Tool End Connection Tape-On, Weight Capacity 2 lb, Width 1 in, For Tool Type Hand Tools, Material Polyurethane, Length 9 ft, Fits Shaft Diameter (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY ART Glue, White, 8 oz (1491-01)
- ZORO SELECT Air-Operated Syringe, 30 mL, Luer Lock (Barrel And Stopper Only), High Density Polypropylene, PK 10 (5FVD5)
- ZORO SELECT Masking Tape, Paper, Red, PK24 (TC602-2"X60YD-RED(CA-24))
- WELLER 30 Gauge X 1/2In Threaded Hub Needle (KDS3012P)
- 3M DBI-SALA Quick Wrap Tape, 1" W, 1-3/32" L, PK120 (1500170)
- 3M DBI-SALA Quick Wrap Tape, 1" W, 2-5/8" L (1500171)
- 3M DBI-SALA Quick Wrap Tape, 1" W, 1-3/32" L (1500174)
- 3M DBI-SALA Quick Wrap Tape, 1" W, 2-11/64" L, PK10 (1500172)
- 3M DBI-SALA Quick Wrap Tape, 1" W, 1-3/32" L, PK10 (1500175)
- 3M DBI-SALA Quick Wrap Tape, 1" W, 1-3/32" L, PK10 (1500169)
- PARTNERS BRAND Electrical Tape, 7.0 Mil, 3/4"x 20 yds., Green, 200/Case (T964618G)
- 3M Dbi-Sala Electrical Tapes