Shop All Tool Lanyards & Tethering
3M Dbi-Sala
Quick Ring, 1" W, 1" L, PK25
Mfr # 1500025
Zoro # G4018371
original price:
$21.79
4% off
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tools
- Max. Working Load 2 lb
- Material Steel
- Color Silver
- Width 1/8 in
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500025
- Zoro # G4018371
- UPC # 00852684932579
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 1 in |
Width | 1/8 in |
Fits Shaft Dia. | 1 in |
Ring Inside Dia. | 1 in |
Fits Handle Dia. | 1 in |
Ring Inside Diameter | 1 in |
Fits Handle Diameter (Maximum) | 1 in |
Fits Shaft Diameter (Maximum) | 1 in |
Details
For Use With | Tools |
Item | Quick Ring |
Max. Working Load | 2 lb |
Material | Steel |
Color | Silver |
Installation Method | Manual |
Tool Storage Type Included | Tool Lanyard/Tethering |
Tool End Connection | Split Ring |
For Tool Type | Hand Tools |
Brand and Series | 3M DBI-SALA |
Attachment Point Style | Split Ring |
Tethering End Connection | Split Ring |
Tethering Component | Attachment Point |
Weight Capacity | 2 lb |
D-Ring Material | Steel |
Tool Attachment Method | Pass-Through |
Description
Quick Ring, Attachment Point Style Split Ring, Color Silver, D-Ring Material Steel, Strap Color Not Applicable, Tethering Component Attachment Point, Tethering End Connection Split Ring, Tool Attachment Method Pass-Through, Tool End Connection Split Ring, Weight Capacity 2 lb, Width 1/8 in, For Tool Type Hand Tools, Material Steel, Fits Handle Diameter (Maximum) 1 in, Length 1 in, Ring Inside Diameter 1 in, Fits Shaft Diameter (Maximum) 1 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Blade, Carbide, 4 in. L, PK3 (OSL114C-3)
- TOLSEN 11 Straight Long Nose Plier (10290)
- KNIPEX Insulated Precision Tweezers, Smooth Tip (92 27 61)
- VEGA Impactech Square 10 Pc Set (P150RCS10)
- 3M DBI-SALA Quick Ring, 3/4" W, 3/4" L, PK25 (1500024)
- 3M DBI-SALA Battery Holster, 4-15/32" W, 7" L (1500090)
- 3M DBI-SALA Tether Ring, 1-11/64" W, 3-55/64" L, PK10 (1500029)
- 3M DBI-SALA Adj. Wristband, 2-23/64" W, 7-3/4" L (1500082)
- 3M DBI-SALA Tool Lanyard, 80 lb. Max. Working Load (1500051)
- 3M DBI-SALA Quick Spin, Permanent Marker Holder with Coil, PK10 (1500034)
- SQUIDS BY ERGODYNE Black Barcode Scanner Sling and Lanyard (3134)
- 3M Dbi-Sala Tool Lanyards & Tethering