Shop All Tool Lanyards & Tethering
3M Dbi-Sala
Pullaway Wristband Small Size PK10
Mfr # 1500071
Zoro # G3920441
product price: $135.99
/pk 10, $13.60/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Tools
- Max. Working Load 5 lb
- Material Elastic
- Color Black
- Width 3 7/64 in
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500071
- Zoro # G3920441
- UPC # 00852684933279
- Country of Origin Taiwan, Province of China
- Category Tool Lanyards & Tethering
Dimensions
Length | 3 23/64 in |
Width | 3 7/64 in |
Wristband Width | 3 1/8 in |
Size | S |
Details
For Use With | Tools |
Item | Wristband |
Max. Working Load | 5 lb |
Material | Elastic |
Color | Black |
Installation Method | Manual |
Tool Storage Type Included | Tool Lanyard/Tethering |
Tethering Component | Attachment Point |
Brand and Series | 3M DBI-SALA |
Weight Capacity | 5 lb |
For Max. No. of Tools | 1 |
Anchor Point Type | Wristband |
Anchor Point Connection | D-Ring |
Anchorage End Connection | D-Ring |
Maximum Number of Tool Connections | 1 |
Hardware Material | Steel |
Includes Belt Padding | No |
For Tool Type | Hand Tools |
Number of Anchor Points | 1 |
Description
Wristband, Weight Capacity 5 lb, Tether Style Not Applicable, Size S, Includes Belt Padding No, Hardware Material Steel, Wristband Width 3 1/8 in, Wristband Style Elastic, Number of Anchor Points 1, Tethering Component Attachment Point, For Tool Type Hand Tools, Anchor Point Connection D-Ring, Anchor Point Type Wristband, Maximum Number of Tool Connections 1, Anchorage End Connection D-Ring, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 7/16" 72 Tooth 12 Point SAE Ra (CMMT42562)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 1/4-E (C72016)
- HALDER SIMPLEX Simplex 60 Replacement Face Insert (3202.26)
- BOJO TOOLS Air Chisel Scraper, 2" delicate (AHS-29-XNGL)
- 3M DBI-SALA Tether, 5-1/2" L, For Hard Hats, PK10 (1500178)
- 3M DBI-SALA Tool Cinch", 3-1/2" W, 14-1/2" L (1500013)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK50 (1500008)
- 3M DBI-SALA Tool Cinch, M Duty, PK10 (1500012)
- 3M DBI-SALA Tether Ring, 1-13/64" W, 3-17/64" L, PK10 (1500028)
- 3M DBI-SALA Tool Lanyard, 35 lb. Max. Working Load (1500050)
- PROTO Tool Collar/Loop, Fits 0.400 to 0.54 in (JPCL5SS)
- 3M Dbi-Sala Tool Lanyards & Tethering