Shop All Tool Lanyards & Tethering
3M Dbi-Sala
Pullaway Wristband, Slim Profile Large Size, PK10
Mfr # 1500081
Zoro # G3920469
product price: $73.45
/pk 10, $7.35/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tools
- Max. Working Load 5 lb
- Material Elastic
- Color Black
- Width 1 1/2 in
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500081
- Zoro # G3920469
- UPC # 00852684933316
- Country of Origin Taiwan, Province of China
- Category Tool Lanyards & Tethering
Dimensions
Length | 4 23/64 in |
Width | 1 1/2 in |
Wristband Width | 1 1/2 in |
Size | L |
Details
For Use With | Tools |
Item | Wristband |
Max. Working Load | 5 lb |
Material | Elastic |
Color | Black |
Tool Storage Type Included | Tool Lanyard/Tethering |
Installation Method | Manual |
Weight Capacity | 5 lb |
Anchorage End Connection | D-Ring |
Tethering Component | Attachment Point |
Anchor Point Connection | D-Ring |
For Max. No. of Tools | 1 |
Brand and Series | 3M DBI-SALA |
Anchor Point Type | Wristband |
Maximum Number of Tool Connections | 1 |
Includes Belt Padding | No |
Number of Anchor Points | 1 |
Hardware Material | Steel |
For Tool Type | Hand Tools |
Description
Wristband, Weight Capacity 5 lb, Tether Style Not Applicable, Size L, Includes Belt Padding No, Hardware Material Steel, Wristband Width 1 1/2 in, Wristband Style Elastic, Number of Anchor Points 1, Tethering Component Attachment Point, For Tool Type Hand Tools, Anchor Point Connection D-Ring, Anchor Point Type Wristband, Maximum Number of Tool Connections 1, Anchorage End Connection D-Ring, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Puller, Hydraulic, 1-5/8-5-1/2 x 30-3/8 (1076)
- CRAFTSMAN Extension, 3/8" Drive 10" Extension Bar 3/8" Dr, Full Polish (CMMT44262)
- ABB OHBS2PJ, SEL HDL BLK DOOR MNT SNAP-ON (OHBS2PJ)
- US TAPE 25 ft Oil Gauging Tape Measures, 1/2 in Blade (58913)
- 3M DBI-SALA Adjustable Wristband with Cord (1500084)
- 3M DBI-SALA Tool Cinch", 1-45/64" W, 14-1/2" L (1500011)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK10 (1500003)
- 3M DBI-SALA Tether Ring, 1-11/64" W, 3-55/64" L, PK10 (1500029)
- 3M DBI-SALA Tether Ring, 1-1/2" W, 1-1/2" L, PK25 (1500026)
- 3M DBI-SALA Trigger Coil Tether, 1-1/4" W, 11-1/2" L (1500067)
- 3M DBI-SALA Large Tape Measure Sleeve (1500156)
- 3M Dbi-Sala Tool Lanyards & Tethering