Shop All Tool Lanyards & Tethering
3M Dbi-Sala
Pullaway Wristband, Slim Profile Large Size
Mfr # 1500080
Zoro # G4427759
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tools
- Max. Working Load 5 lb
- Material Elastic
- Color Black
- Width 1 1/2 in
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500080
- Zoro # G4427759
- UPC # 00840779111725
- Country of Origin Taiwan, Province of China
- Category Tool Lanyards & Tethering
Dimensions
Length | 4 23/64 in |
Width | 1 1/2 in |
Size | L |
Wristband Width | 1 1/2 in |
Details
For Use With | Tools |
Item | Wristband |
Max. Working Load | 5 lb |
Material | Elastic |
Color | Black |
Tool Storage Type Included | Tool Lanyard/Tethering |
Installation Method | Manual |
Anchor Point Connection | D-Ring |
Anchor Point Type | Wristband |
Brand and Series | 3M DBI-SALA |
Anchorage End Connection | D-Ring |
Weight Capacity | 5 lb |
Tethering Component | Attachment Point |
For Max. No. of Tools | 1 |
Includes Belt Padding | No |
For Tool Type | Hand Tools |
Number of Anchor Points | 1 |
Hardware Material | Steel |
Maximum Number of Tool Connections | 1 |
Description
If you need a tool lanyard or tethering device, the DBI-SALA 1500080 Pullaway Wristband is a great choice. With a working load of 5 lb and a length of 4 23/64 in., this wristband is ideal for small tools such as drills, drivers, and pliers. It has an elastic material that provides enough stretch to accommodate different types of tools. The black wristband also has an adjustable width of 1 1/2 in., which can be easily adjusted to fit your hand comfortably. Ideal for both male and female users, it features 3M's DBI-SALA brand name and series. Made with comfort in mind, the DBI-SALA 1500080 Pullaway Wristband is the perfect addition to your tool belt or work station.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6 1/4 in Bent Long Nose Plier Plastic Coated Handle (31 21 160)
- DIABLO 12" L x General Purpose Cutting Reciprocating Saw Blade (DS1209CGP)
- BAUSCH + LOMB Hastings Triplet Loupe, 10x, 40D (814113)
- PROTO 1/2" Drive Thin Wall Impact Socket Set, Metric, 15 pcs (J74217)
- 3M DBI-SALA Clip2Clip Coil Tool Tether, PK10 (1500059)
- 3M DBI-SALA Quick Ring, 3/4" W, 3/4" L, PK25 (1500024)
- 3M DBI-SALA Dual D-ring Attachment, S, PK10 (1500001)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK10 (1500009)
- 3M DBI-SALA Clip Loop Coil Tether, 45/64" W, PK10 (1500060)
- 3M DBI-SALA Hook Coil Tether, 11-13/16" W, 4" L (1500159)
- KLEIN TOOLS Padded Adjustable Shoulder Strap (58889)
- 3M Dbi-Sala Tool Lanyards & Tethering