Shop All Lanyards and Lifelines
3M Dbi-Sala
Positioning Lanyard, 8 ft., Orange/White with Blue Core
Mfr # 1234070
Zoro # G3738935
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Core/Polyester Cover Kernmantle Rope
- Locking Harness Connection Hook Type Snap Hook
- Number of Legs 1
- Tensile Strength 7000 lb.
- Standards OSHA
Product Information
- Brand 3M Dbi-Sala
- MFR # 1234070
- Zoro # G3738935
- UPC # 00648250165225
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 8 ft. |
Lanyard Length | 8 ft |
Details
Material | Nylon Core/Polyester Cover Kernmantle Rope |
Locking Harness Connection Hook Type | Snap Hook |
Number of Legs | 1 |
Tensile Strength | 7000 lb. |
Standards | OSHA |
Includes | Rope Adjuster, Snap Hook, Carabiner, Abrasion Resistant Sleeve Over Rope |
Item | Positioning Lanyard |
Locking Anchorage Connection Hook Type | Snap Hook |
Weight Capacity | 310 lb. |
For Use With | Body Belt or Full Body Harness with Side D Rings |
Visual Load Indicator | Yes |
Harness Hook Gate Opening | 3/4" |
Color | Orange/White with Blue Core |
Max. Working Load | 310 lbs |
Hardware Material | Steel |
RFID Equipped | Yes |
Type | Adjustable |
Anchorage End Connection | Non Pertinent |
Positioning Strap Material | Nylon |
Harness End Connection | Snap Hook and Carabiner |
Lifeline Material | Galvanized steel |
Description
Positioning Lanyard, Hardware Material Steel, For Pole Type Not Applicable, Weight Capacity 310 lb, Maximum Pole Diameter Not Applicable, Minimum Pole Diameter Not Applicable, Lanyard Material Nylon, Lanyard Length 8 ft, Positioning Strap Material Nylon, RFID Equipped Yes, Standards OSHA 1910.268(g), OSHA 1926.502, OSHA 1926.959
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 2" Blk #0 Adhesive (839398)
- DRAEGER Detector Tube, Chlorine, 0.2to30 ppm, PK10 (CH24301)
- SPILL MAGIC Absorbent Spill Powder, 145g, Green, PK6 (97503)
- HEXARMOR Helmet Suspension Helmet, Yellow, Class C, Type 1 (16-17003)
- 3M DBI-SALA Self Retracting Lifeline, 420 lb. Weight Capacity, Blue (3101684)
- 3M DBI-SALA Adjustable Positioning Lanyard, 10 ft., Blue (1234088)
- 3M DBI-SALA Positioning Lanyard, 8 ft., Yellow (1234080)
- 3M DBI-SALA Adjustable Positioning Lanyard, 8 ft., Blue (1234086)
- 3M DBI-SALA Fixed Positioning, 3 in, Yellow (1231103)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244306)
- CONDOR Vertical Lifeline, 100 ft., White (G8200T)
- 3M Dbi-Sala Lanyards and Lifelines