Shop All Lanyards and Lifelines
3M Dbi-Sala
PersonalSelfRetractLifeline, 6 ft L, 2Legs
Mfr # 3100551
Zoro # G609016898
product price: $736.99
/ea
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Nano-Lok
- Visual Load Indicator Yes
- SRL Housing Material Nylon Thermoplastic
- Anchorage End Connection Type Rebar Hook
- Sealed Yes
Product Information
- Brand 3M Dbi-Sala
- MFR # 3100551
- Zoro # G609016898
- UPC # 00648250242483
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Rebar Hook Gate Opening Size | 2 1/2 in |
Details
Series | Nano-Lok |
Visual Load Indicator | Yes |
Item | Personal Self Retracting Lifeline |
SRL Housing Material | Nylon Thermoplastic |
Anchorage End Connection Type | Rebar Hook |
Sealed | Yes |
Minimum User Weight | 130 lb |
Harness End Connection | Quick-Connect |
ANSI SRL Class (2021) | Class 1 |
OSHA Standards Met | OSHA 1926.502 |
ANSI SRL Type | SRL-P |
Rescue Mode | Lower |
Rescue Method | Self |
Description
Personal Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 2, RFID Equipped Yes, Weight Capacity 420 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 13 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-13D)
- NMC Caution Header Ez Hang Tag, Pk25 (RPTH8)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, XS, 1 PR (9672DT5XS)
- ZORO SELECT Reflective Marking Tape, Solid, Green, 1" W (RF5GN)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Gray (1241462)
- 3M DBI-SALA Web Lanyard, 2 ft., Yellow (1231123)
- 3M DBI-SALA Rescue Lanyard, 2 ft., Blue (1231460)
- 3M DBI-SALA Rope Lifeline with 2 Snap Hooks (1202899)
- 3M DBI-SALA Self Retracting Lifeline, 11 ft, 420 lb (3100591)
- 3M DBI-SALA Vertical Lifeline, 50 ft., White (1299997)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW2-27/6FT)
- 3M Dbi-Sala Fall Protection