Shop All Lanyards and Lifelines
3M Dbi-Sala
PersonalSelfRetractLifeline, 6 ft L, 1Leg
Mfr # 3100536
Zoro # G309016907
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Nano-Lok
- Visual Load Indicator Yes
- SRL Housing Material Nylon Thermoplastic
- ANSI SRL Type SRL-P
- Harness End Connection Material Steel
Product Information
- Brand 3M Dbi-Sala
- MFR # 3100536
- Zoro # G309016907
- UPC # 00648250242377
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Details
Series | Nano-Lok |
Item | Personal Self Retracting Lifeline |
Visual Load Indicator | Yes |
SRL Housing Material | Nylon Thermoplastic |
ANSI SRL Type | SRL-P |
Harness End Connection Material | Steel |
Anchorage End Connection Type | Snap Hook |
Anchorage End Connection Material | Aluminum |
Minimum User Weight | 130 lb |
Sealed | Yes |
Harness End Connection | None |
Rescue Method | Self |
ANSI SRL Class (2021) | Class 1 |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Rescue Mode | Lower |
Description
Personal Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection None, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Roof Leak Diverter, Gray, 10.51 lb. (TLS464-GY)
- HEROS PRIDE Belt Accessory, Nylon (1090)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Rigid Plastic, Generator Stop, Landscape (OS-EM-P-710-L-10392)
- IRONWEAR Raptor Type II Non-Vented Safety Helmet (3975-W)
- 3M DBI-SALA OrderPickerSelfRetractLifeline, 6'L, 1Leg (3100531)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Black (1246519)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 310 lb (3500276)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft L, 420 lb (3100617)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100519)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Gray (1241462)
- 3M DBI-SALA Positioning Lanyard, 8 ft., Orange/White with Blue Core (1234070)
- 3M Dbi-Sala Fall Protection