Shop All Lanyards and Lifelines
3M Dbi-Sala
PersonalSelfRetractLifeline, 6 ft L, 1Leg
Mfr # 3100532
Zoro # G909016901
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SRL Housing Material Nylon Thermoplastic
- Visual Load Indicator Yes
- Series Nano-Lok
- Rebar Hook Gate Opening Size 2 1/2 in
- Anchorage End Connection Material Steel
Product Information
- Brand 3M Dbi-Sala
- MFR # 3100532
- Zoro # G909016901
- UPC # 00648250242339
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Rebar Hook Gate Opening Size | 2 1/2 in |
Details
SRL Housing Material | Nylon Thermoplastic |
Visual Load Indicator | Yes |
Item | Personal Self Retracting Lifeline |
Series | Nano-Lok |
Anchorage End Connection Material | Steel |
Sealed | Yes |
Anchorage End Connection Type | Rebar Hook |
Minimum User Weight | 130 lb |
ANSI SRL Type | SRL-P |
Harness End Connection | None |
ANSI SRL Class (2021) | Class 1 |
Rescue Mode | Lower |
Rescue Method | Self |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Description
Personal Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection None, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Zlink & Tlink Air Inlet Adapter (16-519)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (RFL243)
- 3M SPEEDGLAS Magnification Plate 2.5X, 2x4-1/4In (06-0500-58)
- PIONEER Ripstop Pant, Orange, Small (V1200451U-S)
- 3M DBI-SALA Rope Horizontal Lifeline System, 50 ft., 310 lb. Weight Capacity (7600505)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100520)
- 3M DBI-SALA Lanyard, 3 ft., Yellow (1231103)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100534)
- 3M DBI-SALA Cable Horizontal Lifeline System, 70 ft., 310 lb. Weight Capacity (7602070)
- 3M DBI-SALA Horizontal Lifeline System, 60 ft., 310 lb Weight Capacity (7602060)
- FALLTECH Lanyard, Single Leg, Viewpack, SnapHook, 6ft (8256)
- 3M Dbi-Sala Fall Protection