Shop All Lanyards and Lifelines
3M Dbi-Sala
PersonalSelfRetractLifeline, 6 ft L, 1Leg
Mfr # 3100526
Zoro # G509016899
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Nano-Lok
- Visual Load Indicator Yes
- SRL Housing Material Nylon Thermoplastic
- ANSI SRL Type SRL-P
- Sealed Yes
Product Information
- Brand 3M Dbi-Sala
- MFR # 3100526
- Zoro # G509016899
- UPC # 00648250242278
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Details
Series | Nano-Lok |
Item | Personal Self Retracting Lifeline |
Visual Load Indicator | Yes |
SRL Housing Material | Nylon Thermoplastic |
ANSI SRL Type | SRL-P |
Sealed | Yes |
Minimum User Weight | 130 lb |
Harness End Connection | Quick-Connect |
Rescue Mode | Lower |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
ANSI SRL Class (2021) | Class 1 |
Rescue Method | Self |
Description
Personal Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Black, 1-13/16" H Body (ALU-BLK-76ST-KD)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1779)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10, 86461 (86461)
- STRANCO Die Cut Letter Label, S, 10 Cards, PK10 (DBV-5-S-10)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246414)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100548)
- 3M DBI-SALA Self Retracting Lifeline, 20 ft, 420 lb (3503880)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244409)
- 3M DBI-SALA Adjustable Positioning Lanyard, 10 ft., Blue (1234089)
- 3M DBI-SALA Rope Lifeline with 2 Snap Hooks (1202899)
- WERNER SoftCoil Arc Flash Lanyard (Snaphooks) (C811100)
- 3M Dbi-Sala Fall Protection