Shop All Lanyards and Lifelines
3M Dbi-Sala
OrderPickerSelfRetractLifeline, 6'L, 1Leg
Mfr # 3100531
Zoro # G509016905
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visual Load Indicator Yes
- SRL Housing Material Nylon Thermoplastic
- Series Nano-Lok
- Harness End Connection Material Steel
- ANSI SRL Type SRL-P
Product Information
- Brand 3M Dbi-Sala
- MFR # 3100531
- Zoro # G509016905
- UPC # 00648250242322
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Details
Item | Order Picker Self Retracting Lifeline |
Visual Load Indicator | Yes |
SRL Housing Material | Nylon Thermoplastic |
Series | Nano-Lok |
Harness End Connection Material | Steel |
ANSI SRL Type | SRL-P |
Anchorage End Connection Material | Steel |
Minimum User Weight | 130 lb |
Sealed | Yes |
Anchorage End Connection Type | Cab Mount Bracket |
Harness End Connection | Snap Hook |
Rescue Mode | Lower |
Rescue Method | Self |
OSHA Standards Met | OSHA 1926.502 |
ANSI SRL Class (2021) | Class 1 |
Description
Order Picker Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Cab Mount Bracket, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACL STATICIDE Pink Latex Finger Cots, XL, 720PK (70LA-XL)
- HY-KO Stake Sign Wooden 36In (40601)
- TREDS OVERBOOTS Overboot, Men's, 9 to 10, PR-55CH73, PR (17856)
- ROPE LOGIC Tenex Dead Eye Sling 3/4 in. x 20 ft. (28938)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100521)
- 3M DBI-SALA Self Retracting Lifeline, 9 ft., Blue (3101366)
- 3M DBI-SALA Zorbit Energy Absorber Kit (7401031)
- 3M DBI-SALA Restraint Lanyard, 6 ft., White (1232354)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft L, 420 lb (3100617)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100534)
- HONEYWELL MILLER Self-Retracting Lifeline, 20 ft L, 3/4" W (MFS-LEP1-02/20FT)
- 3M Dbi-Sala Fall Protection