Shop All Lanyards and Lifelines
This Product is Discontinued
3M Dbi-Sala
Nano-Lok Twin Leg Self Retracting Lifeline, With Quick Connector Anchorage, 6 ft Web (Discontinued)
Mfr # 3101277
Zoro # G4360246
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series Nano-Lok(TM)
- SRL Length 6 ft.
- Max. Working Load 420 lb.
- Anchorage Hook Type Aluminum Rebar Hook
- Harness Hook Type Quick Connect
Product Information
- Brand 3M Dbi-Sala
- MFR # 3101277
- Zoro # G4360246
- UPC # 00840779011964
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
SRL Length | 6 ft. |
Length | 6 ft. |
Strap Width | 25/32" |
Lifeline Width | 3/4 in |
Rebar Hook Gate Opening Size | 2 1/4 in |
Description
Self-Retracting Lifeline, Minimum User Weight 90 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class A, Class B, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 2, RFID Equipped Yes, Weight Capacity 420 lb, Series Nano-Lok(TM), Rebar Hook Gate Opening Size 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.