Shop All Confined Space Entry Equipment
3M Dbi-Sala
Lift Winch
Mfr # 9507217
Zoro # G3299007
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- For Use With Power Drive Winches
- Includes Carrying Handles
- Series Salalift II
- For Equipment Type Winch
Product Information
- Brand 3M Dbi-Sala
- MFR # 9507217
- Zoro # G3299007
- UPC # 840779007431
- Country of Origin China
- Category Confined Space Entry Equipment
Details
Item | Replacement Winch Bag |
Material | Nylon |
Confined Space Item | Replacement Winch Bag |
For Use With | Power Drive Winches |
Includes | Carrying Handles |
Series | Salalift II |
For Equipment Type | Winch |
Accessory Type | Replacement Winch Bag |
Description
Replacement Winch Bag, Accessory Type Replacement Winch Bag, Includes Carrying Handles, Material Nylon, For Use With Power Drive Winches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 10B:C, Dry Chemical, 2.5 lb (13415)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 8, 1 PR (11-531VP)
- NMC Danger Do Not Operate Do Not Remove This Lock Tag, Pk10 (OLPT22)
- KLEENGUARD A40 Coveralls - Zipper Front, XXL, 25 PK, White (KCC44305)
- 3M DBI-SALA Advanced Center Mount Sleeve Davit Base (8512831)
- 3M DBI-SALA Advanced Adjustable Offset Upper Davit Mast (8518001)
- 3M DBI-SALA Advanced Winch, Power Drive (8518565)
- 3M DBI-SALA Advanced Overload Clutch (8512936)
- 3M DBI-SALA Chain For 8000010 (5901742)
- 3M DBI-SALA Advanced Confined Space Tripod Mounting Base (8005048)
- SAFEWAZE 7ft Adjustable Tripod Kit, 65ft Personnel Winch, Storage Bag (021-11026)
- 3M Dbi-Sala Fall Protection