Shop All Lanyards and Lifelines
This Product is Discontinued
3M Dbi-Sala
Lifeline, 6 ft., Red (Discontinued)
Mfr # 3100404
Zoro # G9557646
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Legs 1
- Color Red
- Visual Load Indicator Yes
- Weight Capacity 310 lb
- Series Rebel(TM)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3100404
- Zoro # G9557646
- UPC # 840779104017
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Lifeline Width | 3/4 in |
Description
Self-Retracting Lifeline, Minimum User Weight 90 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb, Series Rebel(TM), ANSI Standards Met ANSI A10.32, ANSI Z359.14, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.