Shop All Tool Lanyards & Tethering
3M Dbi-Sala
Large Tape Measure Sleeve
Mfr # 1500156
Zoro # G5819060
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 1/4 in
- For Use With Tools
- Max. Working Load 5 lb
- Material Zytel
- Color Black, Yellow
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500156
- Zoro # G5819060
- UPC # 00840779057542
- Country of Origin Taiwan, Province of China
- Category Tool Lanyards & Tethering
Dimensions
Length | 10 1/4 in |
Width | 2 3/4 in |
Max. Working Length | 10 1/4 in to 50 in |
Maximum Working Length | 50 in |
Details
For Use With | Tools |
Item | Tool Lanyard |
Max. Working Load | 5 lb |
Material | Zytel |
Color | Black, Yellow |
Includes | Self-locking carabiner hooks at both ends |
Installation Method | Manual |
Weight Capacity | 5 lb |
Tether Style | Retractable |
For Tool Type | Hand Tools |
Anchorage End Material | Nylon |
Brand and Series | 3M DBI-SALA |
Tool End Connection | Retractor |
Anchorage End Connection | Carabiner |
Hardware Material | Aluminum |
Tethering Component | Tether |
Description
The DBI-SALA 1500156 Large Tape Measure Sleeve is a tool retraction device that keeps your tools secure and easily accessible. Made of tough Zytel, the sleeve has a max working length of 10 1/4 in to 50 in and a max working load of 5 lb. The sleeve is black with yellow trim for easy visibility. It also features a tool lanyard attachment point on one end and a D ring on the other end. If you are looking for a tool retraction device that will keep your tools secure, then this product is for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT T-10 X 3" Star Driver (Inj Handle) (646154)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024UM)
- SLUGGER BY FEIN Metal Drill Chuck 0.625" Cap., 3/4" Mount Size (69908195275)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3317S)
- 3M DBI-SALA Hook2Quick Ring Coil Tool Tether with Tail (1500065)
- 3M DBI-SALA Tool Lanyard, 35 lb. Max. Working Load (1500049)
- 3M DBI-SALA Tool Lanyard, 10 lb. Max. Working Load (1500055)
- 3M DBI-SALA Trigger Coil Tether, 1-1/4" W, 11-1/2" L (1500067)
- 3M DBI-SALA Tool Cinch", 5-1/2" W, 14-1/2" L (1500015)
- 3M DBI-SALA Clip Loop Coil Tether, 45/64" W, PK10 (1500060)
- SQUIDS BY ERGODYNE Retractable Tool Lanyard (3003)
- 3M Dbi-Sala Tool Lanyards & Tethering