Shop All Lanyard & Lifeline Accessories
3M Dbi-Sala
Lanyard Keeper, 1-3/4", 5 lb. Weight Capacity, Black
Mfr # 9513227
Zoro # G1936801
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 5 lb.
- Material Plastic
- Visual Load Indicator No
- Length 1-3/4"
- For Use With Lanyards
Product Information
- Brand 3M Dbi-Sala
- MFR # 9513227
- Zoro # G1936801
- UPC # 00840779109340
- Country of Origin China
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 1-3/4" |
Size | Universal |
Details
Item | Lanyard Keeper |
Weight Capacity | 5 lb. |
Material | Plastic |
Visual Load Indicator | No |
For Use With | Lanyards |
Hardware Material | Plastic |
Color | Black |
Harness Application | General Industry |
Torso Connection Type | Mating |
Includes Padding | No |
RFID Equipped | No |
Webbing Coating | Uncoated |
Description
Lanyard Keeper, Accessory Type Lanyard Keeper, Torso Connection Type Mating, For Use With Lanyards, Hardware Material Plastic, Material Plastic, Seat Style Not Applicable, Size Universal, Webbing Coating Uncoated, Webbing Material Plastic, Weight Capacity 5 lb, Features Not Applicable, Harness Application General Industry, Includes Padding No, Length 1 3/4 in, RFID Equipped No, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Rebar Hook Anchor, Temporary, 5000 lb. (480-Z7/19INGN)
- SIGNMISSION OSHA Danger Sign, Hot Surface! Hot Exhaust! High, 7in X 5in Decal, 7" W, 5" H, Landscape (OS-DS-D-57-L-2185)
- CONDOR Notice Sign, 7 in Height, 10 in Width, Plastic, English (35GC73)
- 5.11 Light-writing Patch, Sandstone, 500D Nylon (56121)
- 3M DBI-SALA Sayfline Permanent Multi-Span Horizontal Lifeline System (7603120)
- 3M DBI-SALA Lad-Saf Bottom Bracket (6116027)
- 3M DBI-SALA Harness Quick Connector, 6 ft., 420 lb Weight Capacity, Gold (3100088)
- 3M DBI-SALA Cable Vertical Safety System, 70 ft, 620 lb Weight Capacity, Silver (6118070)
- 3M DBI-SALA Swaged Cable, 40 ft, 620 lb Weight Capacity, Silver (6104040)
- 3M DBI-SALA D-Ring Extension Anchor, 1.5 ft, General Purpose, 310 lb Weight Capacity, Polyester Web, Yellow (1231117)
- 3M DBI-SALA PRO Pack Pack Rope Shock Absorber, Grey, 18-1/2 in. (47cm) (1340260)
- 3M Dbi-Sala Fall Protection