Shop All Tool Lanyards & Tethering
3M Dbi-Sala
Hook2Quick Ring Coil Tool Tether with Tail
Mfr # 1500065
Zoro # G4427801
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 in
- For Use With Hammers
- Max. Working Load 2 lb
- Material Steel
- Color Black, Yellow
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500065
- Zoro # G4427801
- UPC # 00852684930988
- Country of Origin Taiwan, Province of China
- Category Tool Lanyards & Tethering
Dimensions
Length | 25 in |
Width | 1 1/8 in |
Max. Working Length | 62 in |
Maximum Working Length | 62 in |
Details
For Use With | Hammers |
Item | Tool Lanyard |
Max. Working Load | 2 lb |
Material | Steel |
Color | Black, Yellow |
Tool Storage Type Included | Tool Lanyard/Tethering |
Installation Method | Manual |
Brand and Series | 3M DBI-SALA |
Hardware Material | Steel |
Tool End Connection | Carabiner |
Anchorage End Connection | Ring |
Tethering Component | Tether |
Tether Style | Coiled |
Weight Capacity | 2 lb |
For Tool Type | Hammer Holsters |
Anchorage End Material | Aluminum |
Description
The DBI-SALA 1500065 Hook2Quick Ring Coil Tool Tether with Tail is the perfect solution for keeping your tools within reach. Featuring a width of 1 1/8 in., this steel tool lanyard has a length of 25 in. This black and yellow quick ring coil allows you to store up to 2 lb of tools, making it an ideal accessory for your hammer holster. Designed to last, this tool tethering device has a max working load of 2 lb and max working length of 62 in. With its durable construction and easy functionality, the DBI-SALA Quick Ring Coil Tool Tether is an essential tool you will want on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Needle File Set, Swiss, 6 Pieces (707476)
- WESTWARD Folding Rule, 78-3.4 In., Standard (30PC15)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Carbide Teeth Metal-Cutting Oscillating Multi-Tool Blade (1 pk) (49-25-1501)
- BOSCH Hammer Core Bit 2 Pcs., 4 In. (HC7506)
- 3M DBI-SALA Hook2Quick Ring Coil Tool Tether with Tail, 10 EA/Pack (1500066)
- 3M DBI-SALA Tool Lanyard, 10 lb. Max. Work Load, PK10 (1500054)
- 3M DBI-SALA Tool Lanyard, 10 lb. Max. Working Load (1500053)
- 3M DBI-SALA Battery Holster, 4-15/32" W, 7" L (1500090)
- 3M DBI-SALA Tool Cinch", 1-45/64" W, 14-1/2" L (1500011)
- 3M DBI-SALA Clip Loop Coil Tether, 45/64" W, PK10 (1500060)
- 3M DBI-SALA Tool Cinch", 5-1/2" W, 14-1/2" L, PK10 (1500016)
- 3M Dbi-Sala Tool Lanyards & Tethering