Shop All Tool Lanyards & Tethering
3M Dbi-Sala
Hook2Quick Ring Coil Tool Tether with Tail, 10 EA/Pack
Mfr # 1500066
Zoro # G3920292
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 in
- For Use With Hammers
- Max. Working Load 2 lb
- Material Steel
- Color Black, Yellow
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500066
- Zoro # G3920292
- UPC # 00852684931008
- Country of Origin Taiwan, Province of China
- Category Tool Lanyards & Tethering
Dimensions
Length | 25 in |
Width | 1 1/8 in |
Max. Working Length | 62 in |
Maximum Working Length | 62 in |
Details
For Use With | Hammers |
Item | Tool Lanyard |
Max. Working Load | 2 lb |
Material | Steel |
Color | Black, Yellow |
Tool Storage Type Included | Tool Lanyard/Tethering |
Installation Method | Manual |
For Tool Type | Hammer Holsters |
Hardware Material | Steel |
Weight Capacity | 2 lb |
Brand and Series | 3M DBI-SALA |
Tether Style | Coiled |
Tethering Component | Tether |
Tool End Connection | Carabiner |
Anchorage End Connection | Ring |
Anchorage End Material | Aluminum |
Description
Tool Lanyard, Color Black, Yellow, Anchorage End Connection Ring, Anchorage End Material Aluminum, For Tool Type Hammer Holsters, Maximum Working Length 62 in, Tool End Connection Carabiner, Hardware Material Steel, Tether Style Coiled, Tethering Component Tether, Weight Capacity 2 lb, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Thumb-Operated Blow Guns (158)
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-59031)
- REGAL CUTTING TOOLS 1/2-28 NEF Hand Tap H3 4 Flt Bottom (012359AS)
- HHIP 6" Heavy Duty Cross Slide Vise With Metric Dial (3900-2706)
- 3M DBI-SALA Hook2Quick Ring Coil Tool Tether with Tail (1500065)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK50 (1500008)
- 3M DBI-SALA Dual D-ring Attachment, S, PK10 (1500001)
- 3M DBI-SALA Tool Lanyard, 10 lb. Max. Working Load (1500055)
- 3M DBI-SALA Tool Cinch", 1-45/64" W, 14-1/2" L (1500011)
- 3M DBI-SALA Battery Holster, 4-15/32" W, 7" L (1500090)
- 3M DBI-SALA Tool Lanyard, 80 lb. Max. Working Load (1500051)
- 3M Dbi-Sala Tool Lanyards & Tethering