Shop All Tape Dispenser Parts
3M Dbi-Sala
Heat Shrink 3.00" x 4.00", PK10
Mfr # 1500023
Zoro # G4429840
product price: $101.99
/pk 10, $10.20/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 1500174
- I.D. Before Shrinking 3 in
- Material Polyolefin
- Installation Method Manual
- Width 3 in
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500023
- Zoro # G4429840
- UPC # 00852684932128
- Country of Origin Taiwan, Province of China
- Category Tape Dispenser Parts
Dimensions
Width | 3 in |
Length | 4 in |
Fits Shaft Dia. | 3 in to 4 in |
Fits Handle Diameter (Minimum) | 3 in |
Fits Shaft Diameter (Maximum) | 4 in |
Fits Shaft Diameter (Minimum) | 3 in |
Inside Diameter Before Shrinking | 3 in |
Details
Item | Heat Shrink Tether |
For Use With | Mfr. No. 1500174 |
I.D. Before Shrinking | 3 in |
Material | Polyolefin |
Installation Method | Manual |
Color | Yellow |
Attachment Point Style | Heat Shrink Cover |
Tool Attachment Method | Heat Shrink |
Tool End Connection | Sleeve |
Tethering Component | Attachment Point |
For Tool Type | Hand Tools |
Strap Color | Yellow |
Brand and Series | 3M DBI-SALA |
D-Ring Material | Plastic |
Description
Heat Shrink Tether, Attachment Point Style Heat Shrink Cover, Color Yellow, D-Ring Material Plastic, Strap Color Yellow, Tethering Component Attachment Point, Tethering End Connection Not Applicable, Tool Attachment Method Heat Shrink, Tool End Connection Sleeve, Weight Capacity Not Applicable, Width 3 in, For Tool Type Hand Tools, Material Polyolefin, Fits Handle Diameter (Minimum) 3 in, Inside Diameter Before Shrinking 3 in, Length 4 in, Fits Shaft Diameter (Maximum) 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Lexmark 40X7178-OEM Pick Tire Roll with Wear Strips (40X7178-OEM)
- JA-RU Little Pro Baseball Toys ABS Plastic Blue/Red 2 pc (1108)
- ADAM EQUIPMENT Crane Scale, Digital, 1000 lb./500kg (LHS 1000A)
- CREALITY Plastic Filament, 3D Printer (CR-PETG White)
- 3M DBI-SALA Heat Shrink 2" x 4", PK10 (1500022)
- 3M DBI-SALA Heat Shrink, 1" W, 1-3/4" L, PK25 (1500020)
- 3M DBI-SALA Heat Shrink, 1-1/2" W, 2" L, PK25 (1500021)
- START INTERNATIONAL Geared Motor, 12V DC, 45 RPM (ELE-031-01)
- BETTER PACKAGES Assembly Water Cap (E555-160-01)
- BETTER PACKAGES Sensor Length Assy (E555-068-01)
- ZORO SELECT Tape Dispenser Blade, 1/64" H x 3-5/64" L (52WX75)
- 3M Dbi-Sala Packing Tape & Dispensers