Shop All Tape Dispenser Parts
3M Dbi-Sala
Heat Shrink 2" x 4", PK10
Mfr # 1500022
Zoro # G4429877
product price: $73.55
/pk 10, $7.35/ea
$73.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 1500174
- Length 4 in
- I.D. Before Shrinking 2 in
- Color Yellow
- Fits Shaft Dia. 2 in to 4 in
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500022
- Zoro # G4429877
- UPC # 00852684932098
- Country of Origin Taiwan, Province of China
- Category Tape Dispenser Parts
Dimensions
Length | 4 in |
Fits Shaft Dia. | 2 in to 4 in |
Width | 2 in |
Fits Shaft Diameter (Minimum) | 2 in |
Inside Diameter Before Shrinking | 2 in |
Fits Handle Diameter (Minimum) | 3 in |
Fits Shaft Diameter (Maximum) | 4 in |
Details
Item | Heat Shrink Tether |
For Use With | Mfr. No. 1500174 |
I.D. Before Shrinking | 2 in |
Color | Yellow |
Installation Method | Manual |
Material | Polyolefin |
Tethering Component | Attachment Point |
Tool Attachment Method | Heat Shrink |
Attachment Point Style | Heat Shrink Cover |
Strap Color | Yellow |
Tool End Connection | Sleeve |
For Tool Type | Hand Tools |
Brand and Series | 3M DBI-SALA |
D-Ring Material | Plastic |
Description
Heat Shrink Tether, Attachment Point Style Heat Shrink Cover, Color Yellow, D-Ring Material Plastic, Strap Color Yellow, Tethering Component Attachment Point, Tethering End Connection Not Applicable, Tool Attachment Method Heat Shrink, Tool End Connection Sleeve, Weight Capacity Not Applicable, Width 2 in, For Tool Type Hand Tools, Material Polyolefin, Fits Handle Diameter (Minimum) 3 in, Inside Diameter Before Shrinking 2 in, Length 4 in, Fits Shaft Diameter (Maximum) 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FECHOMETAL USA Band, 304 Stainless Steel, 3/4"X0.020"X100Ft, Red Plastic Dispenser (FTA730519035PR)
- PROPAC BACKPACK, BLACK, BLANK (D2012-BLK)
- JONARD TOOLS Cable Comb Organizing Tool Set - CAT 5e, 6, 7 (CCB-2534)
- CENTRAL WTR ACTVTD TAPE, 140 WHT, 1.5InX500Ft, PK20 (K2036)
- 3M DBI-SALA Heat Shrink, 1-1/2" W, 2" L, PK25 (1500021)
- 3M DBI-SALA Heat Shrink 3.00" x 4.00", PK10 (1500023)
- 3M DBI-SALA Heat Shrink, 1" W, 1-3/4" L, PK25 (1500020)
- START INTERNATIONAL Geared Motor, 12V DC, 45 RPM (ELE-031-01)
- MARSH TD2100 Manual, w/Heater Paper, Tape Disp (MARSHTDH)
- BRIGGS & STRATTON Slinger Governor/Oil (796650)
- BETTER PACKAGES Shear Guid Roller (FM18)
- 3M Dbi-Sala Tape Dispenser Parts